The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Fuse, 600V 1000A L TD, X201431
Specifications
Specifications
Current Rating
1,000 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1100A L TD, H211170
Specifications
Specifications
Current Rating
1,100 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1200A L TD, A211692
Specifications
Specifications
Current Rating
1,200 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1201A L TD, X212724
Specifications
Specifications
Current Rating
1,201 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1350A L TD, G213239
Specifications
Specifications
Current Rating
1,350 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1400A L TD, Y213737
Specifications
Specifications
Current Rating
1,400 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1500A L TD, H214758
Specifications
Specifications
Current Rating
1,500 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1600A L TD, L215267
Specifications
Specifications
Current Rating
1,600 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1601A L TD, T216792
Specifications
Specifications
Current Rating
1,601 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fuse, 600V 1800A L TD, K217313
Specifications
Specifications
Current Rating
1,800 A
Voltage (AC)
600 VAC
Voltage (DC)
300 VDC
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
A4BY
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved