The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OTS1
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 1A 5x13/16 K5, D215720
Specifications
Specifications
Current Rating
1 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS10
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 10A 5x13/16 K5, K216232
Specifications
Specifications
Current Rating
10 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS100
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 100A 7 7/8x1 5/16 K5,
Specifications
Specifications
Current Rating
100 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS110
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 110A 9 5/8x1 13/16 K5
Specifications
Specifications
Current Rating
110 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS12
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 12A 5x13/16 K5, H216736
Specifications
Specifications
Current Rating
12 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS125
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 125A 9 5/8x1 13/16 K5
Specifications
Specifications
Current Rating
125 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS15
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 15A 5x13/16 K5, X217255
Specifications
Specifications
Current Rating
15 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS150
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 150A 9 5/8x1 13/16 K5
Specifications
Specifications
Current Rating
150 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS175
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 175A 9 5/8x1 13/16 K5
Specifications
Specifications
Current Rating
175 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OTS2
Mersen Fuses, OTS Series
Product Description
Fuse, 600V 2A 5x13/16 K5, L218280
Specifications
Specifications
Current Rating
2 A
Voltage (AC)
600 VAC
Interrupt Rating
50 kA @ 600 V
Trip Indicator
No
Alarm Contact
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fuses
Manufacturer
Mersen
Product Series
OTS
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved