The store will not work correctly when cookies are disabled.
-
PDG13M0100TFFJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Item Number
PDG13M0100TFFJ
MFG Item Number
PDG13M0100TFFJ
Product Description
Circuit Breaker, 600VAC/250DC, 3-P,
Specifications
Specifications
Poles |
3 |
Current Rating |
100 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
Neutral Protection |
No |
kAIC @ 480 VAC |
65 |
IR @ 600Y/347 VAC |
25 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A1A030TW-2
Product Description
A1A 100 TMF 30-400 2P F F UL
Specifications
Specifications
Poles |
2 |
Current Rating |
30 A |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A1N020TW-2
Product Description
CIRCUIT BREAKER, 20-400 2P
Specifications
Specifications
Poles |
2 |
Current Rating |
20 A |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A2A175TW
ABB Circuit Breakers, FORMULA Series
Product Description
Circuit Breaker, 3P, 175A
Specifications
Specifications
Poles |
3 |
Current Rating |
175 A |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PDG13C0025TFFJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Item Number
PDG13C0025TFFJ
MFG Item Number
PDG13C0025TFFJ
Product Description
Circuit Breaker, 600VAC/250DC, 3-P,
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
Neutral Protection |
No |
kAIC @ 480 VAC |
18 |
IR @ 600Y/347 VAC |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PDG13F0070TFFJ
Cutler Hammer, Div of Eaton Circuit Breakers, PDG Series
Item Number
PDG13F0070TFFJ
MFG Item Number
PDG13F0070TFFJ
Product Description
Circuit Breaker, 600VAC/250DC, 3-P,
Specifications
Specifications
Poles |
3 |
Current Rating |
70 A |
Max Voltage |
600 VAC |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
Neutral Protection |
No |
kAIC @ 480 VAC |
25 |
IR @ 600Y/347 VAC |
14 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DK3400
Cutler Hammer, Div of Eaton Circuit Breakers, C Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles |
3 |
Current Rating |
400 A |
kAIC @ 240 VAC |
65 |
kAIC @ 250 VDC |
10 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ED2100
Cutler Hammer, Div of Eaton Circuit Breakers, C Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles |
2 |
Current Rating |
100 A |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
kAIC @ 240 VAC |
65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3025FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3025FFG
Product Description
Circuit Breaker, 3-P, 25A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EGB3050FFG
Cutler Hammer, Div of Eaton Circuit Breakers, EG Series
MFG Item Number
EGB3050FFG
Product Description
Circuit Breaker, 3-P, 50A/480V,
Specifications
Specifications
Poles |
3 |
Current Rating |
50 A |
Max Voltage |
480 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 240 VAC |
25 |
kAIC @ 480 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved