The store will not work correctly when cookies are disabled.
-
MFG Item Number
A150C160-40
Product Description
Fuse, 1.5KV, 160 A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C175-10
Product Description
Fuse, 1.5KV, 175 A, Type 10, MV CA,
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.08 " |
Length (In) |
7.08 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C175-40
Product Description
Fuse, 1.5KV, 175 A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C200-10
Product Description
Fuse, 1.5KV, 200 A, Type 10, MV CA,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.08 " |
Length (In) |
7.08 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C200-20
Product Description
Fuse, 1.5KV, 200 A, Type 20, MV CA,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.48 " |
Length (In) |
7.48 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C200-40
Product Description
Fuse, 1.5KV, 200 A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C200-50
Product Description
Fuse, 1.5KV, 200 A, Type 50, MV CA,
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
8.71 " |
Length (In) |
8.71 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C25-10
Product Description
Fuse, 1.5KV, 25A, Type 10, MV CAP,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.08 " |
Length (In) |
7.08 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C25-20
Product Description
Fuse, 1.5KV, 25A, Type 20, MV CA,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Body Length (in) |
6.61 " |
Length (In) |
6.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C25-50
Product Description
Fuse, 1.5KV, 25A, Type 50, MV CA,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Body Length (in) |
8.11 " |
Length (In) |
8.11 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved