The store will not work correctly when cookies are disabled.
-
MFG Item Number
A100C125-30
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
1,000 VAC |
Interrupt Rating |
50 kA @ 1,000 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A100C60-30
Product Description
Fuse, 1.0KV, 60 A, Type 30, MV CA,
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
1,000 VAC |
Interrupt Rating |
50 kA @ 1,000 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Body Length (in) |
6.38 " |
Length (In) |
6.38 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C120-10
Specifications
Specifications
Current Rating |
120 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C125-10
Product Description
Fuse, 1.5KV, 125A, Type 10, MV CA,
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.08 " |
Length (In) |
7.08 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C125-40
Product Description
Fuse, 1.5KV, 125A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C140-20
Product Description
Fuse, 1.5KV, 140 A, Type 20, MV CA,
Specifications
Specifications
Current Rating |
140 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Body Length (in) |
6.61 " |
Length (In) |
6.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C140-40
Product Description
Fuse, 1.5KV, 140 A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
140 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C150-10
Product Description
Fuse, 1.5KV, 150A, Type 10, MV CA,
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.42 " |
Body Length (in) |
7.08 " |
Length (In) |
7.08 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C150-40
Product Description
Fuse, 1.5KV, 150A, Type 40, MV CA,
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.75 " |
Body Length (in) |
6.84 " |
Length (In) |
6.84 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A150C150-50
Product Description
Fuse, 1.5KV, 150A, Type 50, MV CA,
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
1,500 VAC |
Interrupt Rating |
40 kA @ 1,500 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
1.1 " |
Body Length (in) |
8.11 " |
Length (In) |
8.11 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved