The store will not work correctly when cookies are disabled.
-
Product Description
Fuse - Set of 5, 2A (250V) FA for
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse u Set of 5, 12A, 250V (Fast
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 12.5A, 500V (Fast
Specifications
Specifications
Current Rating |
12.5 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 10, 16A, 250V (Fast
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse u Set of 5, 0.63A, 250V,
Specifications
Specifications
Current Rating |
0.63 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
5 mm |
Body Length (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse u Set of 3, 10A, 1000V (Fast
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
1,000 VAC |
Voltage (DC) |
1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10 mm |
Body Length (mm) |
38 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse u Set of 3, 0.63A, 1000V (Fast
Specifications
Specifications
Current Rating |
0.63 A |
Voltage (AC) |
1,000 VAC |
Voltage (DC) |
1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10 mm |
Body Length (mm) |
38 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.1A, 380V, 6 x
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
380 VAC |
Voltage (DC) |
380 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 1.6A, 660V, 6 x
Specifications
Specifications
Current Rating |
1.6 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
660 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse - Set of 5, 0.63A, 600V, 6 x
Specifications
Specifications
Current Rating |
0.63 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
600 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
6 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved