The store will not work correctly when cookies are disabled.
-
MFG Item Number
100E1C8.25
Product Description
FUS 8.25KV MV E-RATED 100E
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
8,250 VAC |
Voltage (DC) |
8,250 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
12 " |
Body Length (in) |
12 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E1CL15.5
Product Description
FUS 15.5KV MV E-RATED 100E CLIP LOCK
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Interrupt Rating |
60 k |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
22.81 " |
Body Length (in) |
22.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E1CL5.5
Product Description
FUS 5.5KV MV E-RATED 100E CLIP LOCK
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
5,500 VAC |
Voltage (DC) |
5,500 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
16.38 " |
Body Length (in) |
16.38 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E1CL8.25
Product Description
FUS 8.25KV MV E-RATED 100E CLIP LOCK
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
8,250 VAC |
Voltage (DC) |
8,250 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
17.38 " |
Body Length (in) |
17.38 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E2C15.5
Product Description
FUS 15.5KV MV E-RATED 100E
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
15 " |
Body Length (in) |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E2C15.5S
Product Description
FUS 15.5KV MV E-RATED 100E SEALED
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
15 " |
Body Length (in) |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100E2C25.8
Product Description
FUS 25.8KV MV E-RATED 100E
Specifications
Specifications
Current Rating |
100 A |
Interrupt Rating |
40 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
21 " |
Body Length (in) |
21 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
10E1C15.5
Product Description
FUSE 15.5KV MV E RATED 10E
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
15 " |
Body Length (in) |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
10E1C15.5S
Product Description
FUS 15.5KV MV E-RATED 10E SEALED
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
15,500 VAC |
Voltage (DC) |
15,500 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
15 " |
Body Length (in) |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
10E1C2.75
Product Description
FUS 2.75KV MV E-RATED 10E
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
2,750 VAC |
Voltage (DC) |
2,750 VDC |
Interrupt Rating |
80 kA |
Trip Indicator |
Yes |
Alarm Contact |
No |
Diameter (in) |
3 " |
Length (In) |
7 " |
Body Length (in) |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved