Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 1056

Set Ascending Direction
  1. 160NHG00B
    160NHG00B
    Bussmann Fuses, NH Series
    Item Number
    160NHG00B
    MFG Item Number
    160NHG00B
    Series
    NH
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 160 A
    Voltage (AC) 500 VAC
    Interrupt Rating 120 kA AC
    Trip Indicator No
    Alarm Contact No
    Length (mm) 78.5 mm
    Width (mm) 30 mm
    Depth (mm) 41 mm
    Body Length (mm) 49 mm
    Body Length (in) 1.93 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 160NHG01B
    160NHG01B
    Bussmann Fuses, NH Series
    Item Number
    160NHG01B
    MFG Item Number
    160NHG01B
    Series
    NH
    Product Description
    FUSE, NH TYPE, 160A, 500V, SIZE 1
    Specifications
    Specifications
    Current Rating 160 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 160NHG0B
    160NHG0B
    Bussmann Fuses, NH Series
    Item Number
    160NHG0B
    MFG Item Number
    160NHG0B
    Series
    NH
    Product Description
    -
    Specifications
    Specifications
    Current Rating 160 A
    Voltage (AC) 500 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 16NH00G-690
    16NH00G-690
    Bussmann Fuses, NH Series
    Item Number
    16NH00G-690
    MFG Item Number
    16NH00G-690
    Series
    NH
    Product Description
    Fuse, 16A, 690VAC, gG, NH00,
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 500 VAC
    Class gL-gG
    Interrupt Rating 120 kA AC
    Trip Indicator No
    Alarm Contact No
    Length (mm) 78.5 mm
    Width (mm) 21 mm
    Depth (mm) 41 mm
    Body Length (mm) 49 mm
    Body Length (in) 1.93 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 16NHG000B-690
    16NHG000B-690
    Bussmann Fuses, NH Series
    Item Number
    16NHG000B-690
    MFG Item Number
    16NHG000B-690
    Series
    NH
    Product Description
    Fuse, 16A, 690VAC, gG, NH000,
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 690 VAC
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 16NHG000B
    16NHG000B
    Bussmann Fuses, NH Series
    Item Number
    16NHG000B
    MFG Item Number
    16NHG000B
    Series
    NH
    Product Description
    FUSE, 16A, 500VAC, gL, NHC000
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 500 VAC
    Class gL-gG
    Interrupt Rating 120 kA AC
    Trip Indicator No
    Alarm Contact No
    Length (mm) 78.5 mm
    Width (mm) 21 mm
    Depth (mm) 41 mm
    Body Length (mm) 49 mm
    Body Length (in) 1.93 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2000013.16
    2000013.16
    Siba Fuses, NH Series
    Item Number
    2000013.16
    MFG Item Number
    2000013.16
    Series
    NH
    Product Description
    Fuse, 16A, 500VAC, gG, NH000,
    Specifications
    Specifications
    Current Rating 16 A
    Voltage (AC) 500 VAC
    Voltage (DC) 220 VDC
    Class gG
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 78 mm
    Width (mm) 20.5 mm
    Depth (mm) 40.5 mm
    Body Length (mm) 47 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2000013.25
    2000013.25
    Siba Fuses, NH Series
    Item Number
    2000013.25
    MFG Item Number
    2000013.25
    Series
    NH
    Product Description
    Fuse, 25A, 500VAC, gG, NH000,
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 500 VAC
    Voltage (DC) 220 VDC
    Class gG
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 78 mm
    Width (mm) 20.5 mm
    Depth (mm) 40.5 mm
    Body Length (mm) 47 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2000013.35
    2000013.35
    Siba Fuses, NH Series
    Item Number
    2000013.35
    MFG Item Number
    2000013.35
    Series
    NH
    Product Description
    Fuse, 35A, 500VAC, gG, NH000,
    Specifications
    Specifications
    Current Rating 35 A
    Voltage (AC) 500 VAC
    Voltage (DC) 220 VDC
    Class gG
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 78 mm
    Width (mm) 20.5 mm
    Depth (mm) 40.5 mm
    Body Length (mm) 47 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2000013.40
    2000013.40
    Siba Fuses, NH Series
    Item Number
    2000013.40
    MFG Item Number
    2000013.40
    Series
    NH
    Product Description
    Fuse, 40A, 500VAC, gG, NH000,
    Specifications
    Specifications
    Current Rating 40 A
    Voltage (AC) 500 VAC
    Voltage (DC) 220 VDC
    Trip Indicator Yes
    Alarm Contact No
    Length (mm) 78 mm
    Width (mm) 20.5 mm
    Depth (mm) 40.5 mm
    Body Length (mm) 47 mm