The store will not work correctly when cookies are disabled.
-
MFG Item Number
160NHG00B
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
30 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
160NHG01B
Product Description
FUSE, NH TYPE, 160A, 500V, SIZE 1
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Specifications
Specifications
Current Rating |
160 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
16NH00G-690
Product Description
Fuse, 16A, 690VAC, gG, NH00,
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
16NHG000B-690
MFG Item Number
16NHG000B-690
Product Description
Fuse, 16A, 690VAC, gG, NH000,
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
16NHG000B
Product Description
FUSE, 16A, 500VAC, gL, NHC000
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.16
Product Description
Fuse, 16A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.25
Product Description
Fuse, 25A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.35
Product Description
Fuse, 35A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Class |
gG |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2000013.40
Product Description
Fuse, 40A, 500VAC, gG, NH000,
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
220 VDC |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
78 mm |
Width (mm) |
20.5 mm |
Depth (mm) |
40.5 mm |
Body Length (mm) |
47 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved