The store will not work correctly when cookies are disabled.
-
SL-20
Bussmann Fuses, SL Series
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.16 " |
Body Length (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SL-25
Bussmann Fuses, SL Series
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SL-30
Bussmann Fuses, SL Series
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V MED T/D PLUG 15A TYPE S
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V MED T/D PLUG 20A TYPE S
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V MED T/D PLUG 25A TYPE S
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V MED T/D PLUG 30A TYPE S
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V T/D PLUG .250A TYPE S
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V T/D PLUG .300A TYPE S
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 125V T/D PLUG .400A TYPE S
Specifications
Specifications
Current Rating |
0.4 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved