Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 250

Set Ascending Direction
  1. SL-20
    SL-20
    Bussmann Fuses, SL Series
    Item Number
    SL-20
    MFG Item Number
    SL-20
    Series
    SL
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Diameter (in) 1.16 "
    Body Length (in) 1.25 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SL-25
    SL-25
    Bussmann Fuses, SL Series
    Item Number
    SL-25
    MFG Item Number
    SL-25
    Series
    SL
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. SL-30
    SL-30
    Bussmann Fuses, SL Series
    Item Number
    SL-30
    MFG Item Number
    SL-30
    Series
    SL
    Product Description
    FUSE
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SLO015
    SLO015
    Littelfuse Fuses
    Item Number
    SLO015
    MFG Item Number
    SLO015
    Product Description
    FUS 125V MED T/D PLUG 15A TYPE S
    Specifications
    Specifications
    Current Rating 15 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SLO020
    SLO020
    Littelfuse Fuses
    Item Number
    SLO020
    MFG Item Number
    SLO020
    Product Description
    FUS 125V MED T/D PLUG 20A TYPE S
    Specifications
    Specifications
    Current Rating 20 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SLO025
    SLO025
    Littelfuse Fuses
    Item Number
    SLO025
    MFG Item Number
    SLO025
    Product Description
    FUS 125V MED T/D PLUG 25A TYPE S
    Specifications
    Specifications
    Current Rating 25 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SLO030
    SLO030
    Littelfuse Fuses
    Item Number
    SLO030
    MFG Item Number
    SLO030
    Product Description
    FUS 125V MED T/D PLUG 30A TYPE S
    Specifications
    Specifications
    Current Rating 30 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SOO.250
    SOO.250
    Littelfuse Fuses
    Item Number
    SOO.250
    MFG Item Number
    SOO.250
    Product Description
    FUS 125V T/D PLUG .250A TYPE S
    Specifications
    Specifications
    Current Rating 0.25 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SOO.300
    SOO.300
    Littelfuse Fuses
    Item Number
    SOO.300
    MFG Item Number
    SOO.300
    Product Description
    FUS 125V T/D PLUG .300A TYPE S
    Specifications
    Specifications
    Current Rating 0.3 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SOO.400
    SOO.400
    Littelfuse Fuses
    Item Number
    SOO.400
    MFG Item Number
    SOO.400
    Product Description
    FUS 125V T/D PLUG .400A TYPE S
    Specifications
    Specifications
    Current Rating 0.4 A
    Voltage (AC) 125 VAC
    Interrupt Rating 10 kA @ 125 V
    Trip Indicator No
    Alarm Contact No