The store will not work correctly when cookies are disabled.
-
Product Description
FUS gPV 10X38 4A 1000V DC
Specifications
Specifications
Current Rating |
4 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 6A 1000V DC
Specifications
Specifications
Current Rating |
6 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 8A 1000V DC
Specifications
Specifications
Current Rating |
8 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 10A 1000V DC
Specifications
Specifications
Current Rating |
10 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 12A 1000V DC
Specifications
Specifications
Current Rating |
12 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 15A 1000V DC
Specifications
Specifications
Current Rating |
15 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 16A 1000V DC
Specifications
Specifications
Current Rating |
16 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV 10X38 20A 1000V DC
Specifications
Specifications
Current Rating |
20 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
30KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38 mm |
Diameter (in) |
0.405 " |
Length (In) |
1.49 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV T1 32A 1000V DC
Specifications
Specifications
Current Rating |
32 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
50KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS gPV T1 40A 1000V DC
Specifications
Specifications
Current Rating |
40 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
50KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved