The store will not work correctly when cookies are disabled.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 350A
Specifications
Specifications
Current Rating |
0.35 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
229.350SP
Product Description
229 SLO-BLO TYPE GLASS FUSE .350A
Specifications
Specifications
Current Rating |
0.35 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 375A
Specifications
Specifications
Current Rating |
0.375 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 500A
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
229.500SP
Product Description
229 SLO-BLO TYPE GLASS INDICATOR .500A
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 600A
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
229.600SP
Product Description
229 SLO-BLO TYPE GLASS INDICATOR .600A
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 750A
Specifications
Specifications
Current Rating |
0.75 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 1A
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 2A
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved