The store will not work correctly when cookies are disabled.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 3A
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 4A
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
125 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
400 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 5A
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
125 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
400 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 6A
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
125 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
400 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 7A
Specifications
Specifications
Current Rating |
7 A |
Voltage (AC) |
125 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
400 A @ 125 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 1.5A
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
22901.5SP
Product Description
229 SLO-BLO TYPE GLASS INDICATOR 1.5A
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
22902.5HXP
Product Description
Fuse, 2-1/2A, 250VAC, T, 5x15mm,
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SLO-BLO 2AG TYPE GLASS FUSE 2.5A
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
22902.5SP
Product Description
SLO-BLO TYPE GLASS INDICATOR 2.5A
Specifications
Specifications
Current Rating |
2.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
250 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
4.49 mm |
Body Length (mm) |
14.47 mm |
Diameter (in) |
0.177 " |
Body Length (in) |
0.57 " |
Length (In) |
0.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved