The store will not work correctly when cookies are disabled.
-
CCMR3
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR1
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 1A, 600VAC/250VDC, CC, Time
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 30A, 600V, CC, Fast Acting
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FNQ-R-1/4
Product Description
FUSE, 0.250A(1/4A), 600V, T, CC
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.250
Product Description
Fuse, 1/4A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FNQ-R-2
Bussmann Fuses, FNQ-R Series
Product Description
FUSE, 2A, 600VAC, UL CLASS CC, TIME
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLDR0.125
Product Description
Fuse, 1/8A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP-CC-4
Bussmann Fuses, LP-CC Series
Product Description
FUSE, 4A, 600VAC
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KTK-R-2
Bussmann Fuses, KTK-R Series
Product Description
Fuse, 2A, 600V
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
600 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved