The store will not work correctly when cookies are disabled.
-
AG4
Mersen Fuses, AG Series
Product Description
Fuse, 600V 4A Class G, B215304
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG40
Mersen Fuses, AG Series
Product Description
Fuse, 480V 40A Class G, D215812
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG45
Mersen Fuses, AG Series
Product Description
Fuse, 480V 45A Class G, H216322
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG5
Mersen Fuses, AG Series
Product Description
Fuse, 600V 5A Class G, L216831
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG50
Mersen Fuses, AG Series
Product Description
Fuse, 480V 50A Class G, A217350
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG6
Mersen Fuses, AG Series
Product Description
Fuse, 600V 6A Class G, H217863
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG60
Mersen Fuses, AG Series
Product Description
Fuse, 480V 60A Class G, R218377
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AG8
Mersen Fuses, AG Series
Product Description
Fuse, 600V 8A Class G, F218896
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
100 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A), 600VAC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-1
Bussmann Fuses, SC Series
Product Description
FUSE, 1A, 600VAC, T, CLASS G
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved