The store will not work correctly when cookies are disabled.
-
HSJ40
Mersen Fuses, HSJ Series
Product Description
Fuse, 600V 40A Class J HS, K235874
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT100
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 100A Class J TD, B215764
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD3
Littelfuse Fuses, JTD Series
Product Description
Fuse, 3A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JLS30
Littelfuse Fuses, JLS Series
Product Description
Fuse, 30A, 600VAC, J, Fast Acting
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD60
Littelfuse Fuses, JTD Series
Product Description
Fuse, 60A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
27 mm |
Body Length (mm) |
60.3 mm |
Diameter (in) |
1.06 " |
Body Length (in) |
2.36 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD15
Littelfuse Fuses, JTD Series
Product Description
Fuse, 15A, 600VAC, J, Time Delay
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LPJ-250SP
Product Description
FUSE, 250A, 600VAC, TIME DELAY
Specifications
Specifications
Current Rating |
250 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
2.11 " |
Body Length (in) |
3.26 " |
Mounting Centers (in) |
5.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT20
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, Z201939
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT60
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, B218846
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JTD30
Littelfuse Fuses, JTD Series
Product Description
Fuse, 30A, 600VAC, J, time Delay
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
300 VDC |
Interrupt Rating |
300 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
57.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved