The store will not work correctly when cookies are disabled.
-
AJT12
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 12A Class J TD, C217812
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT125
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 125A Class J TD, A217810
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT25
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, X211160
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT35
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, M213727
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT350
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 350A Class J TD, W214747
Specifications
Specifications
Current Rating |
350 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT40
Mersen Fuses, AJT Series
Product Description
Fuse, Class J T/D, C215259
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
AJT60-3PK
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT8
Mersen Fuses, AJT Series
Product Description
Fuse, 8A, 600V, Class J, Time Lag,
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT80
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 80A Class J TD, W211159
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AJT90
Mersen Fuses, AJT Series
Product Description
Fuse, 600V 90A Class J TD, V212193
Specifications
Specifications
Current Rating |
90 A |
Voltage (AC) |
600 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved