The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
810F9003A
Product Description
Mini-Sync Single End Female 90 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Right Angle Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
1 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810F9006A
Product Description
Mini-Sync Single End Female 90 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Right Angle Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
1.8 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810F9012A
Product Description
Mini-Sync Single End Female 90 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Right Angle Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
3.7 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810F9015A
Product Description
Mini-Sync Single End Female 90 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Right Angle Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
4.5 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810F9020A
Product Description
Mini-Sync Single End Female 90 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Right Angle Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
6 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810FS003A
Product Description
Mini-Sync Single End Female
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
1 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810FS006A
Product Description
Mini-Sync Single End Female
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
1.8 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810FS012A
Product Description
Mini-Sync Single End Female
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
3.7 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810FS015A
Product Description
Mini-Sync Single End Female
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
4.5 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
810FS020A
Product Description
Mini-Sync Single End Female
Specifications
Specifications
Cable Type
PVC
Number of Pins
10
Connector Type
Straight Plug
Maximum Voltage
600 VAC
Current Rating
7 A
Length
6 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
16
NEMA Rating
NEMA 6P
IP Rating
IP68
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Ericson
Product Series
MiniSync
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved