The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
BKM19-996-3/S90
Product Description
Cordset
Specifications
Specifications
Cable Type
TPU
Number of Pins
19
Connector Type
Straight Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
3 m
Number of Wires
19
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Cordset
Specifications
Specifications
Number of Pins
8
Connector Type
Right Angle Plug
Maximum Voltage
125 V
Current Rating
7 A
Length
10 m
Number of Wires
8
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSMBKM14-755-1
Product Description
Cordset
Specifications
Specifications
Cable Type
PVC
Number of Pins
14
Connector Type
Straight Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
1 m
Number of Wires
12
Number of Keys
1
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Cordset; Right-Angle M16 Female to
Specifications
Specifications
Cable Type
PVC
Number of Pins
14
Connector Type
Right Angle Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
5 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Cordset, Single Ended
Specifications
Specifications
Number of Pins
14
Connector Type
Straight Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
6 m
Number of Wires
14
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSMBSM12-999-5/S101
Product Description
Cordset, Extension
Specifications
Specifications
Cable Type
TPE
Number of Pins
12
Connector Type
Straight Plug
Maximum Voltage
125 V
Current Rating
4 A
Length
5 m
Number of Wires
12
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
BKM 14-836-2; U0976-65
Specifications
Specifications
Cable Type
PVC
Number of Pins
14
Connector Type
Straight Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
2 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Cordset; M16 Female Straight; 10
Specifications
Specifications
Cable Type
PVC
Number of Pins
14
Connector Type
Straight Plug
Maximum Voltage
30 V
Current Rating
3 A
Length
5 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSMBSM12-999-3/S101
Product Description
Cordset; M16 Male to M16 Male;
Specifications
Specifications
Cable Type
TPE
Number of Pins
12
Connector Type
Straight Plug
Maximum Voltage
125 V
Current Rating
4 A
Length
3 m
Number of Wires
12
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
BSMBKWM8-087-5
Product Description
BSM BKWM 8-087-5; U-72155
Specifications
Specifications
Number of Pins
8
Connector Type
Male Straight Plug to Female Right Angle Plug
Current Rating
7 A
Length
5 m
Number of Wires
8
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Turck
Product Series
VersaFast
Shopping Options
Receptacle Connector Type
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved