The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
156.OA01.1222C
MFG Item Number
156.OA01.1222C
Product Description
1 Channel Module, 4P, 10A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(2) NO/(2) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA01.1231C
MFG Item Number
156.OA01.1231C
Product Description
1 Channel Module, 4P, 10A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(3) NO/(1) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA01.2422C
MFG Item Number
156.OA01.2422C
Product Description
1 Channel Module, 4P, 10A, 24V,
Specifications
Specifications
Coil Voltage
24 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(2) NO/(2) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA01.2431C
MFG Item Number
156.OA01.2431C
Product Description
1 Channel Module, 4P, 10A, 24V,
Specifications
Specifications
Coil Voltage
24 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(3) NO/(1) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA11.1222C
MFG Item Number
156.OA11.1222C
Product Description
1 Channel Module, 4P, 8A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
8 A
Contacts
(2) NO/(2) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA11.1231C
MFG Item Number
156.OA11.1231C
Product Description
1 Channel Module, 4P, 8A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
8 A
Contacts
(3) NO/(1) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA11.2422C
MFG Item Number
156.OA11.2422C
Product Description
1 Channel Module, 4P, 8A, 24V,
Specifications
Specifications
Coil Voltage
24 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
8 A
Contacts
(2) NO/(2) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
156.OA11.2431C
MFG Item Number
156.OA11.2431C
Product Description
1 Channel Module, 4P, 8A, 24V,
Specifications
Specifications
Coil Voltage
24 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
8 A
Contacts
(3) NO/(1) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
256.OA01.1222C
MFG Item Number
256.OA01.1222C
Product Description
2 Channel Module, 4P, 10A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(2) NO/(2) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
256.OA01.1231C
MFG Item Number
256.OA01.1231C
Product Description
2 Channel Module, 4P, 10A, 12V,
Specifications
Specifications
Coil Voltage
12 VDC
Voltage (AC)
400 VAC
Voltage (DC)
250 VDC
Current
10 A
Contacts
(3) NO/(1) NC
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
DIN Rail Interface Modules
Manufacturer
Dold
Product Series
4-POLE
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved