The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
YAZ282TC38
Product Description
CULUG-4/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
4/0 AWG
Wire Size (AWG)
4/0 AWG
Volts
600 V
Color
Purple
Stud Size
3/8 "
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ272TC38
Product Description
3/0 CU-LONG-OPEN-3/8X1
Specifications
Specifications
Wire Size
3/0 AWG
Wire Size (AWG)
3/0 AWG
Volts
600 V
Color
Orange
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ1C2TC14
Product Description
CULUG-#1AWG-LONG W/PORT
Specifications
Specifications
Wire Size
1 AWG
Wire Size (AWG)
1 AWG
Volts
600 V
Color
Green
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ1C2TC14E2
Product Description
CULUG-#1STR-LONG W/PORT
Specifications
Specifications
Wire Size
1 AWG
Wire Size (AWG)
1 AWG
Volts
600 V
Color
Green
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ1C2TC38
Product Description
CULUG-#1STR-LONG W/PORT
Specifications
Specifications
Wire Size
1 AWG
Wire Size (AWG)
1 AWG
Volts
600 V
Color
Green
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ252NTC38
Product Description
CULUG-1/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
1/0 AWG
Wire Size (AWG)
1/0 AWG
Volts
600 V
Color
Pink
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ252TC14
Product Description
CULUG-1/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
1/0 AWG
Wire Size (AWG)
1/0 AWG
Volts
600 V
Color
Pink
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ252TC14E1
Product Description
CULUG-1/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
1/0 AWG
Wire Size (AWG)
1/0 AWG
Volts
600 V
Color
Pink
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ252TC14E2
Product Description
CULUG-1/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
1/0 AWG
Wire Size (AWG)
1/0 AWG
Volts
600 V
Color
Pink
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
YAZ252TC38
Product Description
CULUG-1/0STR-LONG W/PORT
Specifications
Specifications
Wire Size
1/0 AWG
Wire Size (AWG)
1/0 AWG
Volts
600 V
Color
Pink
Max Temp
194 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
Burndy
Product Series
YAZ-2TC
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved