The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
FX-BD24T12
Product Description
CU FLEX BRAID 190A 24in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length
24 "
Current Rating
190 A
Nominal Height
0.13 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D06T12
Product Description
CU FLEX BRAID 380A 6in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length
6 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D09T12
Product Description
CU FLEX BRAID 380A 9in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length
9 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CU FLEX BRAID 380A 12in. 2-HOLE 3/8
Specifications
Specifications
Nominal Length
12 "
Mounting Hole Diameter
0.41 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D12N
Product Description
CU FLEX BRAID 380A 12in. 2-HOLE 1/2
Specifications
Specifications
Nominal Length
12 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D12T12
Product Description
CU FLEX BRAID 380A 12in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length
12 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CU FLEX BRAID 380A 18in. 2-HOLE 3/8
Specifications
Specifications
Nominal Length
18 "
Mounting Hole Diameter
0.41 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D18N
Product Description
CU FLEX BRAID 380A 18in. 2-HOLE 1/2
Specifications
Specifications
Nominal Length
18 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
FX-B2D18T12
Product Description
CU FLEX BRAID 380A 18in. 1-HOLE 1/2in.
Specifications
Specifications
Nominal Length
18 "
Mounting Hole Diameter
0.56 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CU FLEX BRAID 380A 24in. 2-HOLE 3/8
Specifications
Specifications
Nominal Length
24 "
Mounting Hole Diameter
0.41 "
Current Rating
380 A
Nominal Height
0.21 "
Nominal Width
1.19 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Wire & Cable
Manufacturer
Ilsco
Product Series
FX
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved