The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
1SNA199051R2600
Product Description
Terminal Block, 6mm, 18A/600V Max,
Specifications
Specifications
Spacing
6 mm
UL Current
18 A
UL Voltage
600 VAC
CSA Current
18 A
CSA Voltage
600 VAC
IEC Current
17.5 A
Color
Gray
Mounting Type
DIN Rail
MFG Item Number
012548100
Product Description
M1.5/6N ADO/ADO
Availability
Obsolete Item No Longer Available
MFG Item Number
019905522
Product Description
Terminal Block, 6mm, 18A/600V Max,
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA199563R2400
Product Description
Terminal Block, 5mm, 7A/600V Max,
Specifications
Specifications
Spacing
5 mm
UL Current
7 A
UL Voltage
600 VAC
CSA Current
7 A
CSA Voltage
600 VAC
IEC Current
13.5 A
Color
Gray
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA199034R1500
Product Description
D4/6.ADO
Specifications
Specifications
Spacing
5 mm
UL Current
18 A
UL Voltage
600 VAC
CSA Current
18 A
CSA Voltage
600 VAC
IEC Current
17.5 A
Color
Gray
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA199565R2600
Product Description
D1, 5/5.N.ADO BLUE
Specifications
Specifications
Spacing
5 mm
UL Current
7 A
UL Voltage
600 VAC
CSA Current
7 A
CSA Voltage
600 VAC
IEC Current
13.5 A
Color
Blue
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
039925113
Product Description
D6/8.P.ADO3
Specifications
Specifications
Spacing
8 mm
UL Current
30 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
IEC Current
32 A
Color
Green, Yellow
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA199042R2500
Product Description
D6/8.ADO
Specifications
Specifications
Spacing
8 mm
UL Current
25 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
IEC Current
24 A
Color
Gray
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA199059R0600
Product Description
Terminal Block, 8mm, 25A/600V Max,
Specifications
Specifications
Spacing
8 mm
UL Current
25 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
IEC Current
24 A
Color
Gray
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
1SNA399250R2600
Product Description
D4/8.P.ADO
Specifications
Specifications
Spacing
8 mm
UL Current
25 A
UL Voltage
600 VAC
CSA Current
25 A
CSA Voltage
600 VAC
IEC Current
32 A
Color
Green, Yellow
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
IDC
Manufacturer
Entrelec
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved