The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Conduit, See Alternatives for
Availability
Obsolete Item No Longer Available
Product Description
Conduit, See Alternatives for
Availability
Obsolete Item No Longer Available
78752
Electri-Flex Conduit, EMCS Series
Product Description
Conduit, 1-1/2in., EMCS, Black, EMI/
Specifications
Specifications
Trade Size
1-1/2 "
Diameter
1.9 "
Feet/Pkg.
50 '
Inside Bend Radius
7 "
Conduit Material
Bronze
Color
Black
Temperature Range (F)
-67-221 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
78701
Electri-Flex Conduit, EMCS Series
Product Description
Conduit, 3/8in., EMCS, Black, EMI/RFI
Specifications
Specifications
Trade Size
3/8 "
Diameter
0.71 "
Feet/Pkg.
100 '
Inside Bend Radius
3 "
Conduit Material
Bronze
Color
Black
Temperature Range (F)
-67-221 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
78901
Electri-Flex Conduit, SLA Series
Product Description
Conduit, 3/8in., SLA, Black, EMI/RFI
Specifications
Specifications
Trade Size
3/8 "
Diameter
0.71 "
Feet/Pkg.
100 '
Inside Bend Radius
2 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
78892
Electri-Flex Conduit, EMS Series
Product Description
CONDUIT, 4in., EMS, GRAY, EMI/RFI
Specifications
Specifications
Trade Size
4 "
Diameter
4.5 "
Feet/Pkg.
25 '
Inside Bend Radius
17 "
Conduit Material
Bronze
Color
Gray
Temperature Range (F)
-67-221 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
78964
Electri-Flex Conduit, SLA Series
Product Description
Conduit, 2in., SLA, Black, EMI/RFI
Specifications
Specifications
Trade Size
2 "
Feet/Pkg.
100 '
Inside Bend Radius
6 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
78921
Electri-Flex Conduit, SLA Series
Product Description
Conduit, 3/4in., SLA, Black, EMI/RFI
Specifications
Specifications
Trade Size
3/4 "
Diameter
1.05 "
Feet/Pkg.
100 '
Inside Bend Radius
4.2 "
Conduit Material
Steel
Color
Black
Temperature Range (F)
-4-140 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
78811
Electri-Flex Conduit, EMS Series
Product Description
CONDUIT, 1/2in., EMS, GRAY, EMI/RFI
Specifications
Specifications
Trade Size
1/2 "
Diameter
0.84 "
Feet/Pkg.
100 '
Inside Bend Radius
3 "
Conduit Material
Bronze
Color
Gray
Temperature Range (F)
-67-221 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
78762
Electri-Flex Conduit, EMCS Series
Product Description
Conduit, 2in., EMCS, Black, EMI/RFI
Specifications
Specifications
Trade Size
2 "
Diameter
2.375 "
Feet/Pkg.
50 '
Inside Bend Radius
9.5 "
Conduit Material
Bronze
Color
Black
Temperature Range (F)
-67-221 °F
Oil Resistant
Yes
Acid Resistant
Yes
Liquid Tight
Yes
Shop By
Close
Selected Filters
Category
EMI/RFI Shielded Flexible
Shopping Options
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved