Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 36

Set Ascending Direction
  1. 78752
    78752
    Electri-Flex Conduit, EMCS Series
    Item Number
    78752
    MFG Item Number
    EMCS-15
    Series
    EMCS
    Product Description
    Conduit, 1-1/2in., EMCS, Black, EMI/
    Specifications
    Specifications
    Trade Size 1-1/2 "
    Diameter 1.9 "
    Feet/Pkg. 50 '
    Inside Bend Radius 7 "
    Conduit Material Bronze
    Color Black
    Temperature Range (F) -67-221 °F
    Oil Resistant Yes
    Acid Resistant Yes
    Liquid Tight Yes
    Increase
    Decrease
    Availability
Page
per page

Conduit

An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.

Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.

Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved