-
S12/25MAdaptaflex, a Division of T&B ConduitItem NumberS12/25MMFG Item NumberS12/25MProduct DescriptionAF S12/50M 50M X S12 CONDUITSpecifications
Specifications Trade Size M12 Diameter 0.41 " Feet/Pkg. 82 ' Inside Bend Radius 1.18 " Conduit Material Steel Color Gray Temperature Range (F) -58-572 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CMSUS09M-AThomas & Betts Conduit, CMSU SeriesItem NumberCMSUS09M-AMFG Item NumberCMSUS09M-ASeriesCMSUProduct DescriptionTC CMSUS11MA CFMC RWSTL UL 4IN 8M/2Specifications
Specifications Trade Size 3 " Diameter 3.2 " Feet/Pkg. 25 ' Inside Bend Radius 10 " Conduit Material Steel Color Gray Temperature Range (F) -49-752 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S16/25MAdaptaflex, a Division of T&B ConduitItem NumberS16/25MMFG Item NumberS16/25MProduct DescriptionAF S16/50M 50M X S16 CONDUITSpecifications
Specifications Trade Size M16 Diameter 0.51 " Feet/Pkg. 82 ' Inside Bend Radius 1.38 " Conduit Material Steel Color Gray Temperature Range (F) -58-572 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CMAUS06M-HThomas & Betts Conduit, CMAU SeriesItem NumberCMAUS06M-HMFG Item NumberCMAUS06M-HSeriesCMAUProduct DescriptionTC CMAUS07MA CFMC RWAL UL 2IN 8M/25Specifications
Specifications Trade Size 1-1/2 " Diameter 4.5 " Feet/Pkg. 300 ' Inside Bend Radius 1.5 " Conduit Material Aluminum Color Gray Temperature Range (F) -49-752 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FU10-25MHellermannTyton ConduitItem NumberFU10-25MMFG Item NumberFU10-25MProduct DescriptionHelaGuard Spiral Metallic Conduit,Specifications
Specifications Diameter 0.25 " Feet/Pkg. 82 ' Inside Bend Radius 1.18 " Conduit Material Steel Color Gray AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
98232Electri-Flex Conduit, SL SeriesItem Number98232MFG Item NumberSL-13SeriesSLProduct DescriptionCONDUIT, 1in., SL, UNJACKETEDSpecifications
Specifications Trade Size 1 " Diameter 1.22 " Feet/Pkg. 50 ' Inside Bend Radius 2 " Conduit Material Steel Oil Resistant No Acid Resistant No Liquid Tight No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S16/50MAdaptaflex, a Division of T&B ConduitItem NumberS16/50MMFG Item NumberS16/50MProduct DescriptionAF S16/M16/ASpecifications
Specifications Trade Size M16 Diameter 0.51 " Feet/Pkg. 164 ' Inside Bend Radius 1.38 " Conduit Material Steel Color Gray Temperature Range (F) -58-572 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SS20/10MAdaptaflex, a Division of T&B ConduitItem NumberSS20/10MMFG Item NumberSS20/10MProduct DescriptionAF SS20/25M 25M X SS20 CONDUITSpecifications
Specifications Trade Size M20 Diameter 0.67 " Feet/Pkg. 33 ' Inside Bend Radius 1.77 " Conduit Material Stainless Steel Color Gray Temperature Range (F) -58-662 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SS12/25MAdaptaflex, a Division of T&B ConduitItem NumberSS12/25MMFG Item NumberSS12/25MProduct DescriptionAF SS12/50M 50M X SS12 CONDUITSpecifications
Specifications Trade Size M12 Diameter 0.41 " Feet/Pkg. 82 ' Inside Bend Radius 1.18 " Conduit Material Stainless Steel Color Gray Temperature Range (F) -58-662 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S63/25MAdaptaflex, a Division of T&B ConduitItem NumberS63/25MMFG Item NumberS63/25MProduct DescriptionAF S63/61/C UNTHREADED FITTING FORSpecifications
Specifications Trade Size M63 Diameter 2.26 " Feet/Pkg. 82 ' Inside Bend Radius 4.53 " Conduit Material Steel Color Gray Temperature Range (F) -58-572 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.