The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6372P-48
Olympic Wire and Cable Cordsets
Product Description
Cord; 4; 0.200 in.; 48 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
48 "
Extended Cord Length
20 '
Number of Conductors
4
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.2 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6371P-36
Olympic Wire and Cable Cordsets
Product Description
Cord; 3; 0.190 in.; 36 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
36 "
Extended Cord Length
15 '
Number of Conductors
3
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.19 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6376P-12
Olympic Wire and Cable Cordsets
Product Description
Cord; 8; 0.245 in.; 12 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
12 "
Extended Cord Length
5 '
Number of Conductors
8
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.245 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6391P-24
Olympic Wire and Cable Cordsets
Product Description
Cord; 15; 0.310 in.; 24 in.; 23
Specifications
Specifications
Retracted Cord Length
24 "
Extended Cord Length
10 '
Number of Conductors
15
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.31 "
Jacketed
TPE Jacketed
Operating Temperature
-4-221 °F
Shielded
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
6371P-24
Olympic Wire and Cable Cordsets
Product Description
Cord; 3; 0.190 in.; 24 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
24 "
Extended Cord Length
10 '
Number of Conductors
3
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.19 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6372P-24
Olympic Wire and Cable Cordsets
Product Description
Cord; 4; 0.200 in.; 24 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
24 "
Extended Cord Length
10 '
Number of Conductors
4
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.2 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6375P-24
Olympic Wire and Cable Cordsets
Product Description
Cord; 7; 0.230 in.; 24 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
24 "
Extended Cord Length
10 '
Number of Conductors
7
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.23 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6387P-12
Olympic Wire and Cable Cordsets
Product Description
Cord; 7; 0.230 in.; 12 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
12 "
Extended Cord Length
5 '
Number of Conductors
7
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.23 "
Jacketed
TPE Jacketed
Operating Temperature
-4-221 °F
Shielded
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
6374P-48
Olympic Wire and Cable Cordsets
Product Description
Cord; 6; 0.230 in.; 48 in.; 23 AWG;
Specifications
Specifications
Retracted Cord Length
48 "
Extended Cord Length
20 '
Number of Conductors
6
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.23 "
Jacketed
PVC Jacketed
Operating Temperature
-4-176 °F
Shielded
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
6391P-36
Olympic Wire and Cable Cordsets
Product Description
Cord; 15; 0.310 in.; 36 in.; 23
Specifications
Specifications
Retracted Cord Length
36 "
Extended Cord Length
15 '
Number of Conductors
15
Current Rating
1 A
Voltage Rating
300 V
Cord Diameter
0.31 "
Jacketed
TPE Jacketed
Operating Temperature
-4-221 °F
Shielded
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Retractile Cords
Shopping Options
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved