Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 107343

Set Ascending Direction
  1. 7000-40021-0140500
    7000-40021-0140500
    Murrelektronik Cordsets
    Item Number
    7000-40021-0140500
    MFG Item Number
    7000-40021-0140500
    Product Description
    M12 Male 0_ / M12 Female 0_, Pvc
    Specifications
    Specifications
    Cable Type PVC
    Number of Pins 4
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Wire Gauge (AWG) 22
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. TC8S2-P642-3M
    TC8S2-P642-3M
    Turck Cordsets
    Item Number
    TC8S2-P642-3M
    MFG Item Number
    U-55236
    Product Description
    Connector, Valve Plug
    Specifications
    Specifications
    Connection Description (1) Right Angle Form C (8 mm) Valve Connector to Flying Leads
    Number of Valve Connectors 1
    Number of Wires 3
    Maximum Voltage 24 VDC
    Current Rating 2 A
    Length 3 m
    Cable Type PVC
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 07100-24
    07100-24
    Fan S - Div Qualtek Cordsets
    Item Number
    07100-24
    MFG Item Number
    07100-24
    Product Description
    FAN POWER CORD STRAIGHT 24in. LENGTH
    Specifications
    Specifications
    Current Rating 10 A
    Voltage Rating 125 V
    Cord Length 24 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ASI-M12-RJ45-11103
    ASI-M12-RJ45-11103
    ASI-Automation Systems Interconnect Cordsets
    Item Number
    ASI-M12-RJ45-11103
    MFG Item Number
    ASI-M12-RJ45-11103
    Product Description
    M12 4 Position D-Coded Male To Rj45
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 4
    Connector Type M12 Straight Plug to RJ45 Straight Plug
    Length 3 m
    Number of Wires 4
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 533120
    533120
    Pilz Cordsets
    Item Number
    533120
    MFG Item Number
    533120
    Product Description
    Connection Cable, 5M, Angled, 4-P
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Female Right Angle Socket to Flying Leads
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 7000-41201-0000000
    7000-41201-0000000
    Murrelektronik Cordsets
    Item Number
    7000-41201-0000000
    MFG Item Number
    7000-41201-0000000
    Product Description
    T Coupler M12 Male / M8 Female 0_
    Specifications
    Specifications
    Number of Poles 3
    Connector Type Y-Splitter
    Gender Male to (2) Female
    Voltage Rating 60 V
    Current Rating 4 A
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 540319
    540319
    Pilz Cordsets
    Item Number
    540319
    MFG Item Number
    540319
    Product Description
    PSEN Cable, Unshielded, Straight, 3
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 8
    Connector Type Straight
    Current Rating 2 A
    Length 3 m
    Number of Wires 8
    IP Rating IP68
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CSDR4A4CY2202
    CSDR4A4CY2202
    Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
    Item Number
    CSDR4A4CY2202
    MFG Item Number
    CSDR4A4CY2202
    Series
    GLOBAL PLUS
    Product Description
    Cord Set, 4-P, 4-W, 22AWG, 2 Meter,
    Specifications
    Specifications
    Number of Pins 4
    Connector Type Right Angle Plug
    Maximum Voltage 320 VDC
    Current Rating 4 A
    Length 2 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MDC-4FP-5M
    MDC-4FP-5M
    Mencom Cordsets, Micro-DC Series
    Item Number
    MDC-4FP-5M
    MFG Item Number
    MDC-4FP-5M
    Series
    Micro-DC
    Product Description
    4 PL MDC FEM PLG 22AWG 5M
    Specifications
    Specifications
    Number of Pins 5
    Connector Type Straight Plug
    Current Rating 4 A
    Length 5 m
    Number of Wires 4
    Number of Keys 1
    Wire Gauge (AWG) 22
    IP Rating IP67
    Illuminated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 7000-74711-4780100
    7000-74711-4780100
    Murrelektronik Cordsets
    Item Number
    7000-74711-4780100
    MFG Item Number
    7000-74711-4780100
    Product Description
    Rj45 Male 0_ / Rj45 Male 0_
    Specifications
    Specifications
    Cable Type FRNC
    Number of Pins 8
    Maximum Voltage 60 VDC
    Current Rating 1.76 A
    Length 1 m
    Number of Wires 8
    Wire Gauge (AWG) 26
    IP Rating IP20
    Increase
    Decrease
    Availability
per page

Cordsets

Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.

Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment

Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved