The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
305S0010P
Remke Industries Cordsets, MICRO Series
MFG Item Number
305S0010P
Product Description
Single Key (M12) Micro-Link Female
Specifications
Specifications
Receptacle Connector Type
M12
Number of Pins
5
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
5
Maximum Voltage
300 VAC
Current Rating
4 A
NEMA Rating
NEMA 6P
IP Rating
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
FS4.4-0.5/18.25
Product Description
Connector; M12 Male Receptacle;
Specifications
Specifications
Receptacle Connector Type
M12
Number of Pins
4
Mounting Type
Front Mount
Length
0.5 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4FP-10M
Product Description
4 PL MDC FEM PLG 22AWG 10M
Specifications
Specifications
Number of Pins
5
Connector Type
Straight Plug
Current Rating
4 A
Length
10 m
Number of Wires
4
Number of Keys
1
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connection Cable, 2M, Angled, 4-P
Specifications
Specifications
Number of Pins
4
Connector Type
Female Right Angle Socket to Flying Leads
Current Rating
4 A
Length
2 m
Number of Wires
4
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
NAN-T-4FP-5M
Product Description
4 PL FEM M8 PLG 5M
Specifications
Specifications
Number of Pins
4
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
4
Wire Gauge (AWG)
24
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
7000-12361-7321500
MFG Item Number
7000-12361-7321500
Product Description
M12 Female 90_, Pur 5X0.34 Black
Specifications
Specifications
Cable Type
PUR
Number of Pins
5
Current Rating
4 A
Length
15 m
Number of Wires
5
Wire Gauge (AWG)
22
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MDC-4MR-2-18
Product Description
Male Receptacle, 4-Pin, M12,
Specifications
Specifications
Receptacle Connector Type
M12
Number of Pins
5
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
4
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
CSAS3F3CY2202
Cutler Hammer, Div of Eaton Cordsets, Global Plus Series
Item Number
CSAS3F3CY2202
MFG Item Number
CSAS3F3CY2202
Product Description
Cord Set, 3-P, 3-W, 22AWG, 2 Meter,
Specifications
Specifications
Number of Pins
3
Connector Type
Straight Plug
Maximum Voltage
320 VAC
Current Rating
4 A
Length
2 m
Number of Wires
3
Number of Keys
2
Wire Gauge (AWG)
22
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
2TLA020056R0000
MFG Item Number
2TLA020056R0000
Product Description
Cable, 5-Pole, 6 Meter, Black PVC,
Specifications
Specifications
Cable Type
PVC
Number of Pins
5
Connector Type
Straight Plug
Length
6 m
Number of Wires
5
Wire Gauge (AWG)
22
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Connector; Receptacle; 8; 24 AWG; 2
Specifications
Specifications
Receptacle Connector Type
M12
Number of Pins
8
Mounting Type
Back Mount
Length
0.5 m
Number of Wires
8
Current Rating
2 A
IP Rating
IP68
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
Cordsets Electrical cables and cords are assemblies of one or more wires bundled together, used to connect two or more devices and transfer electrical signals or power between them.
Cables are used in a wide variety of applications, and most are tailored for a specific purpose. Cordsets include both the cable and the electrical connectors attached at each end. For power cords and extension cords, one end has a male connector to connect to a power source and a female connector that attaches to the equipment
Other cordsets include Ethernet cords with matching modular connectors at each end, and computer and interface cables with single-purpose connectors like VGA or PIC that transfer specific signals. Accessories include adapters, junction blocks, extension reels, and field wiring kits.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved