The store will not work correctly when cookies are disabled.
-
556650
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 250mm Long,
Specifications
Specifications
Length (mm) |
250 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
9.84 " |
Hole Diameter (in) |
0.335 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554277
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, 150mm Length, 316L
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
8.5 mm |
Thickness (mm) |
3 mm |
Length (In) |
5.91 " |
Thickness (in) |
0.12 " |
Width (in) |
0.69 " |
Width (mm) |
20 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556950
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 500mm Long,
Specifications
Specifications
Length (mm) |
500 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
19.69 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.059 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563410
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 40A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.1 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.043 " |
Width (in) |
0.512 " |
Width (mm) |
13 mm |
Max Current |
40 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556710
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.059 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563490
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 500mm Long,
Specifications
Specifications
Length (mm) |
500 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
5 mm |
Length (In) |
19.69 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.197 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
290 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
563420
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 290A Max, 300mm Long,
Specifications
Specifications
Length (mm) |
300 mm |
Hole Diameter (mm) |
12.5 mm |
Thickness (mm) |
5 mm |
Length (In) |
11.81 " |
Hole Diameter (in) |
0.492 " |
Thickness (in) |
0.197 " |
Width (in) |
1.102 " |
Width (mm) |
28 mm |
Max Current |
290 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
554352
NVENT ERIFLEX, ERICO Grounding, CPI Series
Product Description
Grounding Braid, CPI 50-600-12
Specifications
Specifications
Length (mm) |
600 mm |
Hole Diameter (mm) |
13 mm |
Thickness (mm) |
5 mm |
Length (In) |
23.62 " |
Thickness (in) |
0.2 " |
Width (in) |
1.18 " |
Width (mm) |
30 mm |
-
563550
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 120A Max, 150mm long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
6.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.256 " |
Thickness (in) |
0.059 " |
Width (in) |
0.591 " |
Width (mm) |
15 mm |
Max Current |
120 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556680
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 150mm Long,
Specifications
Specifications
Length (mm) |
150 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
5.91 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.059 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved