The store will not work correctly when cookies are disabled.
-
Item Number
1SNA399782R0000
MFG Item Number
1SNA399782R0000
Product Description
TERMINAL BLOCK
Specifications
Specifications
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA399856R0200
MFG Item Number
1SNA399856R0200
Product Description
TERMINAL BLOCK
Specifications
Specifications
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA399896R2300
MFG Item Number
1SNA399896R2300
Product Description
D 1/5.D2.ADO
Specifications
Specifications
IEC Current |
13.5 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA399898R0500
MFG Item Number
1SNA399898R0500
Product Description
D2, 5/5, D2, ADO
Specifications
Specifications
Spacing |
5 mm |
IEC Current |
13.5 A |
Color |
Gray |
Mounting Type |
DIN Rail |
-
Item Number
1SNA399916R2600
MFG Item Number
1SNA399916R2600
Product Description
D 1, 5/6.ADO.D2.
Specifications
Specifications
Spacing |
6 mm |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA199061R2000
MFG Item Number
1SNA199061R2000
Specifications
Specifications
IEC Current |
24 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA199563R2400
Product Description
Terminal Block, 5mm, 7A/600V Max,
Specifications
Specifications
Spacing |
5 mm |
UL Current |
7 A |
UL Voltage |
600 VAC |
CSA Current |
7 A |
CSA Voltage |
600 VAC |
IEC Current |
13.5 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA199034R1500
Product Description
D4/6.ADO
Specifications
Specifications
Spacing |
5 mm |
UL Current |
18 A |
UL Voltage |
600 VAC |
CSA Current |
18 A |
CSA Voltage |
600 VAC |
IEC Current |
17.5 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SNA199565R2600
Product Description
D1, 5/5.N.ADO BLUE
Specifications
Specifications
Spacing |
5 mm |
UL Current |
7 A |
UL Voltage |
600 VAC |
CSA Current |
7 A |
CSA Voltage |
600 VAC |
IEC Current |
13.5 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
039925113
Product Description
D6/8.P.ADO3
Specifications
Specifications
Spacing |
8 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
32 A |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved