The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
47-20748-CL
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-20748-CL
Product Description
Heat Shrink, 3/8in.x48in., Clear, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/8 "
Piece Length (in)
48 "
Color
Clear
Number of Pieces
1
Recovered Diameter
0.185 "
Recovered Wall Thickness
0.026 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
10063
Master Appliance Shrink Tubing, Flexible Series
Product Description
SHRINK TUBING DUAL WALL MINIPAK
Specifications
Specifications
Length (In)
6 "
Color(s)
Black
Number of Pieces
24
Adhesive Lining
Yes
Recovery Temperature
250 °F
Operating Temperature
-67-230 °F
HS-ASST-10
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-10
Series
Thin Wall Assortments
Product Description
Heat Shrink Asst, 1/16in.x6in., Assorted
Specifications
Specifications
Nom. Inner Diameter (in)
1/16
Length (In)
6 "
Color(s)
Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces
10
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-12
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-12
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 1/2in.x6in., ASSORTED
Specifications
Specifications
Nom. Inner Diameter (in)
1/2
Length (In)
6 "
Color(s)
Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces
10
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-3
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-3
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 2-1/2in., RED,
Specifications
Specifications
Length (In)
2.5 "
Color(s)
Red
Number of Pieces
158
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-4
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-4
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 4in., BLK, 4 EACH OF
Specifications
Specifications
Length (In)
4 "
Color(s)
Black
Number of Pieces
28
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-6
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-6
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 3/16in.x6in., ASSORTED
Specifications
Specifications
Nom. Inner Diameter (in)
3/16
Length (In)
6 "
Color(s)
Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces
10
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-7
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-7
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 1/4in.x6in., ASSORTED
Specifications
Specifications
Nom. Inner Diameter (in)
1/4
Length (In)
6 "
Color(s)
Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces
10
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
HS-ASST-8
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-8
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 3/8in.x6in., ASSORTED
Specifications
Specifications
Nom. Inner Diameter (in)
3/8
Length (In)
6 "
Color(s)
Black, Blue, Clear, Green, Red, White, Yellow
Number of Pieces
10
Adhesive Lining
No
Recovery Temperature
200 °F
Operating Temperature
-67-275 °F
47-102100-BK
NTE Electronics Shrink Tubing, THIN WALL Series
MFG Item Number
47-102100-BK
Product Description
HEAT SHRINK, 3/32in.x100ft., BLK, 2:1,
Specifications
Specifications
Nom. Inner Diameter (in)
3/32 "
Roll Length (ft)
100 '
Color
Black
Number of Pieces
1
Recovered Diameter
0.047 "
Recovered Wall Thickness
0.02 "
Adhesive Lining
No
Recovery Temperature
194 °F
Operating Temperature
-67-275 °F
Shrink Tubing Shrink tubing, or heat-shrink tubing, is a shrinkable plastic tube used to insulate wires. Shrink tubing protects wires from abrasion and other damage, and provides environmental sealing for stranded and solid wire, conductors, connections, and terminals.
Shrink tubing is ordinarily made of nylon, which shrinks radially and not longitudinally when heated. This reduces the tube&pos;s diameter without affecting the overall length of the tube. The nylon can be treated with chemical additives, and manufactured thicker or thinner, to meet the requirements for most environment demands.
Shrink tubing is fitted to wires and slid over connections before shrinking. Using this method, shrink tubing can be used to repair insulation, bundles wires together, and seal connections. It is available in a wide variety of colors to aid with cable management, and some designs may include adhesive on the inside of the tube to provide a better seal.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved