The store will not work correctly when cookies are disabled.
-
2190190
ASI-Automation Systems Interconnect Terminals
Product Description
Compression Lug, Non-insulated,
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
-
2200190
ASI-Automation Systems Interconnect Terminals
Product Description
Compression Lug, Non-insulated,
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
2 AWG |
Stud Size |
3/8 " |
Number of Holes |
1 |
-
LCA10-56-L
Panduit Terminals, Pan-Lug Compression Series
MFG Item Number
LCA10-56-L
Series
Pan-Lug Compression
Product Description
Pan-Lug LCA10-56-L Copper Compression C
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
10 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
CTL414
Blackburn, a T & B Brand Terminals, CTL Series
Product Description
Ring Terminal, 1/4in. Stud, 4AWG,
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
4 AWG |
Stud Size |
1/4 " |
Number of Holes |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSWS-1/0-10
Product Description
Ring Terminal, #10 Stud, 1/0-6AWG,
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Stud Size |
#10 |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CTNI 12-8 .250(1/4) 8PK
Specifications
Specifications
Min Conductor Range |
12 AWG |
Max Conductor Range |
8 AWG |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ALNS-1/0-38
Product Description
AL COMP 1/0 AWG 13/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
1 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ALNS-350-12
Product Description
AL COMP 350 kcmil 9/16 T UL CS A
Specifications
Specifications
Min Conductor Range |
3/0 AWG |
Max Conductor Range |
350 kcmil |
Stud Size |
1/2 " |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
-
MFG Item Number
ALNS-6-14
Product Description
AL COMP 6 AWG 9/32 T UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ASN-1/0
Ilsco Terminals, ASN Series
Product Description
Compression Sleeve, 1/0-1AWG, Al,
Specifications
Specifications
Min Conductor Range |
1 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved