The store will not work correctly when cookies are disabled.
-
76-ST12-08L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-ST12-08L
Series
SOLDERLESS TERMINAL
Product Description
Spade Terminal, 50/Pk, #8 Stud,
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
12-10 AWG |
Package Quantity |
50 |
Stud Size |
#8 |
RoHS Compliant |
Yes |
-
YAV8CL1
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 1/4in. Stud, 8AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
8 AWG |
Wire Size (AWG) |
8 AWG |
Stud Size |
1/4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA28
Burndy Terminals, YA Series
Product Description
RING TERMINAL, CU, 4/0, 1/2in. HOLE
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
4/0 AWG |
Wire Size (AWG) |
4/0 AWG |
Color |
Purple |
Stud Size |
1/2 " |
RoHS Compliant |
Yes |
-
YAV6CL2
Burndy Terminals, YAV Series
Product Description
Ring Terminal, 3/8in. Stud, 6AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
6-5 AWG |
Stud Size |
3/8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
76-IST16-08L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST16-08L
Series
SOLDERLESS TERMINAL
Product Description
PVC Insulated Space Terminal
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#8 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
76-IST16-10L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST16-10L
Series
SOLDERLESS TERMINAL
Product Description
Spade Terminal, 50/Pk, #10 Stud,
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Blue |
Stud Size |
#10 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
A486
Catamount, a T & B Brand Terminals, A Series
Product Description
Ring Terminal, #4 Stud, 22-18AG,
Specifications
Specifications
Terminal Type |
Ring - Rectangle |
Wire Size |
22-18 AWG |
Package Quantity |
1,000 |
Volts |
600 V |
Color |
Gray |
Stud Size |
#4 |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10-8-SK
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Series
CATAMOUNT-TERMINALS
Product Description
Ring Terminal, #8 Stud, 12-10AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Package Quantity |
50 |
Volts |
600 V |
Stud Size |
#8 |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A18-516
Sta-Kon, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Series
CATAMOUNT-TERMINALS
Product Description
Ring Terminal, 5/16in. Stud, 22-16AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
22-16 AWG |
Package Quantity |
100 |
Volts |
600 V |
Stud Size |
5/16 " |
Max Temp |
302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MALE CRP SIL CONT 20-22AWG 16A
Specifications
Specifications
Terminal Type |
Crimp - Male |
Wire Size |
20 AWG |
Wire Size (AWG) |
20 AWG |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved