The store will not work correctly when cookies are disabled.
-
534508
NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Product Description
Insulated Braided conductor IBS
Specifications
Specifications
Nominal Length |
12.99 " |
Mounting Hole Diameter |
0.413 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Length |
0.33 m |
Height |
7.5 mm |
Width |
25 mm |
Nominal Height |
0.3 " |
Nominal Width |
0.98 " |
RoHS Compliant |
Yes |
-
534409
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Advanced Series
Product Description
Insulated Braided conductor IBSB
Specifications
Specifications
Nominal Length |
16.93 " |
Mounting Hole Diameter |
0.335 ", 0.413 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Length |
0.43 m |
Height |
9 mm |
Width |
27 mm |
Nominal Height |
0.35 " |
Nominal Width |
1.06 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534512
NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Product Description
Insulated Braided conductor IBS
Specifications
Specifications
Nominal Length |
32.68 " |
Mounting Hole Diameter |
0.413 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Length |
0.83 m |
Height |
7.5 mm |
Width |
25 mm |
Nominal Height |
0.3 " |
Nominal Width |
0.98 " |
RoHS Compliant |
Yes |
-
534513
NVENT ERIFLEX, ERICO Wire & Cable, IBS Advanced Series
Product Description
Insulated Braided conductor IBS
Specifications
Specifications
Nominal Length |
40.55 " |
Mounting Hole Diameter |
0.413 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Length |
1.03 m |
Height |
7.5 mm |
Width |
25 mm |
Nominal Height |
0.3 " |
Nominal Width |
0.98 " |
RoHS Compliant |
Yes |
-
534427
NVENT ERIFLEX, ERICO Wire & Cable, IBSB Advanced Series
Product Description
Insulated Braided conductor IBSB
Specifications
Specifications
Nominal Length |
40.55 " |
Mounting Hole Diameter |
0.335 ", 0.413 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
350 A |
Length |
1.03 m |
Height |
13 mm |
Width |
31 mm |
Nominal Height |
0.51 " |
Nominal Width |
1.22 " |
RoHS Compliant |
Yes |
-
534000
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Eriflex Flexibar Advanced 2 m
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
125 A |
Length |
2 m |
Height |
4 mm |
Width |
6 mm |
Nominal Height |
0.16 " |
Nominal Width |
0.24 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534016
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Eriflex Flexibar Advanced 2 m
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
250 A |
Length |
2 m |
Height |
2 mm |
Width |
24 mm |
Nominal Height |
0.08 " |
Nominal Width |
0.94 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534026
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
FLEXIBAR Advanced 2 m Tinned Copper
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
2 m |
Height |
5 mm |
Width |
32 mm |
Nominal Height |
0.2 " |
Nominal Width |
1.26 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534019
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Flexibar Advanced 2m Tinned Copper
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
2 m |
Height |
5 mm |
Width |
24 mm |
Nominal Height |
0.2 " |
Nominal Width |
0.94 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
534014
NVENT ERIFLEX, ERICO Wire & Cable, Eriflex Flexibar Series
Product Description
Eriflex Flexibar Advanced 2 m
Specifications
Specifications
Nominal Length |
78.74 " |
Voltage AC |
1,000 VAC |
Voltage DC |
1,500 VDC |
Current Rating |
400 A |
Length |
2 m |
Height |
6 mm |
Width |
20 mm |
Nominal Height |
0.24 " |
Nominal Width |
0.79 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved