The store will not work correctly when cookies are disabled.
-
Item Number
2890/10T-CX-500
MFG Item Number
2890/10T-CX-500
Product Description
500ft. Coil, Cable, Plenum; 10; 18
Specifications
Specifications
Number of Conductors |
10 |
Number of Pairs |
5 |
Wire Gauge |
18 AWG |
Jacket Thickness |
0.035 " |
Voltage Rating |
300 V |
Shielding |
Shielded |
Outer Diameter |
0.27 " |
Length |
500 ' |
Application |
Sound/Broadcast Audio and Instrumentation Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C1644A.18.10
General Cable Wire & Cable, Multi-Conductor Series
Product Description
4C/20 26/34TC BRD SH CM 2094
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.016 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-167 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
Polyethylene |
Outer Diameter |
0.255 " |
Length |
500 ' |
Application |
Communication and Control Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
30C0001-1000
Product Description
22/4 YEL PVC MDC CABLE 1000ft.
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
22 AWG |
Voltage Rating |
300 V |
Shielding |
Unshielded |
Insulation Material |
PVC |
Outer Diameter |
0.2 " |
Length |
1,000 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C0785A.41.10
General Cable Wire & Cable, Computer Wire Series
Product Description
10C/20 7/28TC OA SH TYPE CM
Specifications
Specifications
Number of Conductors |
10 |
Wire Gauge |
20 AWG |
Jacket Thickness |
0.032 " |
Voltage Rating |
300 V |
Temperature Rating |
-4-176 °F |
Shielding |
Overall |
Insulation Thickness |
0.016 " |
Insulation Material |
PVC |
Outer Diameter |
0.345 " |
Application |
Computer Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
30B0001-0250
Product Description
22/3 CABLE YELLOW PVC 250ft.
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
22 AWG |
Voltage Rating |
300 V |
Shielding |
Unshielded |
Insulation Material |
PVC |
Outer Diameter |
0.2 " |
Length |
250 ' |
Application |
AWM Portable Power Cable |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CABLE, 3 COND, 16AWG, 300V, STRND,
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
16 AWG |
Voltage Rating |
300 V |
Current Rating |
13 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.33 " |
Length |
500 ' |
Application |
Power Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
8/3 SOOW 600V-BLK
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
40 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.695 " |
Length |
2,500 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4/4 SOOW 600V-BLK-
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
4 AWG |
Voltage Rating |
600 V |
Current Rating |
60 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
1 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6/4 SOOW 600V-BLK-
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
6 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.865 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Wire 8/4 SOOW 600V BLK
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.84 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved