The store will not work correctly when cookies are disabled.
-
03706.35.10
General Cable Wire & Cable, Bus Drop Series
Product Description
6/3 BUS DROP GRAY R-
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
6 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.06 " |
Insulation Material |
PVC |
Outer Diameter |
0.77 " |
Length |
250 ' |
RoHS Compliant |
Yes |
-
03706.38.10
General Cable Wire & Cable, Bus Drop Series
Product Description
6/3 BUS DROP GRAY R-500ft.
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
6 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.06 " |
Insulation Material |
PVC |
Outer Diameter |
0.77 " |
Length |
500 ' |
RoHS Compliant |
Yes |
-
03706.41.10
General Cable Wire & Cable, Bus Drop Series
Product Description
6/3 BUS DROP GRAY R
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
6 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.06 " |
Insulation Material |
PVC |
Outer Diameter |
0.77 " |
Length |
1,000 ' |
RoHS Compliant |
Yes |
-
03708.35.10
General Cable Wire & Cable, Bus Drop Series
Product Description
8/3 BUS DROP GRAY R-
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
35 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.045 " |
Insulation Material |
PVC |
Outer Diameter |
0.625 " |
Length |
250 ' |
RoHS Compliant |
Yes |
-
03708.38.10
General Cable Wire & Cable, Bus Drop Series
Product Description
8/3 BUS DROP GRAY R-500ft.
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
35 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.045 " |
Insulation Material |
PVC |
Outer Diameter |
0.625 " |
Length |
500 ' |
RoHS Compliant |
Yes |
-
03708.41.10
General Cable Wire & Cable, Bus Drop Series
Product Description
8/3 BUS DROP GRAY R
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
35 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.045 " |
Insulation Material |
PVC |
Outer Diameter |
0.625 " |
Length |
1,000 ' |
RoHS Compliant |
Yes |
-
03710.35.10
General Cable Wire & Cable, Bus Drop Series
Product Description
10/3 BUS DROP GRAY
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
10 AWG |
Voltage Rating |
600 V |
Current Rating |
30 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.03 " |
Insulation Material |
PVC |
Outer Diameter |
0.485 " |
Length |
250 ' |
RoHS Compliant |
Yes |
-
03710.38.10
General Cable Wire & Cable, Bus Drop Series
Product Description
10/3 BUS DROP GRAY
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
10 AWG |
Voltage Rating |
600 V |
Current Rating |
25 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.03 " |
Insulation Material |
PVC |
Outer Diameter |
0.485 " |
Length |
500 ' |
RoHS Compliant |
Yes |
-
03710.41.10
General Cable Wire & Cable, Bus Drop Series
Product Description
10/3 BUS DROP -GRY
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
10 AWG |
Voltage Rating |
600 V |
Current Rating |
25 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.03 " |
Insulation Material |
PVC |
Outer Diameter |
0.485 " |
Length |
1,000 ' |
RoHS Compliant |
Yes |
-
03710.99.10
General Cable Wire & Cable, Bus Drop Series
Product Description
10/3 BUS DROP -GRY
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
10 AWG |
Voltage Rating |
600 V |
Current Rating |
25 A |
Temperature Rating |
-4-140 °F |
Shielding |
Unshielded |
Insulation Thickness |
0.03 " |
Insulation Material |
PVC |
Outer Diameter |
0.485 " |
RoHS Compliant |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved