The store will not work correctly when cookies are disabled.
-
97F9817
GE Capacitors, GEM III Series
Product Description
Capacitor, 60/7.5 MFD, 370VAC, Can,
Specifications
Specifications
Composition |
Polypropylene Film |
Tolerance % |
6 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Metal Case |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
MRRC440V7R5/50
MFG Item Number
MRRC440V7R5/50
Product Description
Capacitor, 50/7.5uFD, 440VAC, Round,
Specifications
Specifications
Diameter |
2.5 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
440 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
7.5/50 |
Height |
3.94 " |
Width |
2.46 " |
Depth |
2.46 " |
-
MFG Item Number
MRC370V7R5
Product Description
CAPACITOR, 7.5 MFD, 370VAC, CAN
Specifications
Specifications
Capacitance |
7.5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±10 % |
Voltage AC |
370 VAC |
Temperature (F) |
-13-185 °F |
Case Material |
Metal Can |
Lead Diameter |
0.25 " |
Lead Spacing |
0.81 " |
Height |
2.9 " |
Width |
2.15 " |
Depth |
1.4 " |
-
MFG Item Number
MRRC370V20
Product Description
Capacitor Motor Run 20 UF 370V 5pct.
Specifications
Specifications
Diameter |
2.1 " |
Capacitance |
20 µF |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-13-185 °F |
Case Material |
Aluminum |
Height |
2.56 " |
Width |
2.07 " |
Depth |
2.07 " |
-
Item Number
MRRC370V7R5/35
MFG Item Number
MRRC370V7R5/35
Product Description
Capacitor Motor Run Dual Capacitance
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
7.5/35 |
Height |
3.35 " |
Width |
2.07 " |
Depth |
2.07 " |
-
12032
MARS Capacitors, Series 120 Series
Product Description
10 MFD 440V OVAL
Specifications
Specifications
Capacitance |
10 µF |
Composition |
Electrolytic |
Voltage AC |
440 VAC |
-
MRC440V20
NTE Electronics Capacitors, MRC Series
MFG Item Number
MRC440V20
Product Description
CAPACITOR, 20 MFD, 440VAC, CAN
Specifications
Specifications
Capacitance |
20 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±10 % |
Voltage AC |
440 VAC |
Temperature (F) |
-67-158 °F |
Case Material |
Metal Can |
Lead Diameter |
0.25 " |
Lead Spacing |
0.81 " |
Height |
3.88 " |
Width |
2.91 " |
Depth |
1.91 " |
-
MFG Item Number
MRRC440V5/40
Product Description
Capacitor, 40/5uFD, 440VAC, Round,
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
440 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/40 |
Height |
4.33 " |
Width |
2.07 " |
Depth |
2.07 " |
-
MFG Item Number
MRRC370V5/45
Product Description
Capacitor, 45/5uFD, 370VAC, Round,
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/45 |
Height |
3.94 " |
Width |
2.07 " |
Depth |
2.07 " |
-
MFG Item Number
MRC370V12R5
Product Description
CAPACITOR, 12.5 MFD, 370VAC, CAN
Specifications
Specifications
Capacitance |
12.5 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±10 % |
Voltage AC |
370 VAC |
Temperature (F) |
-67-158 °F |
Case Material |
Metal Can |
Lead Diameter |
0.25 " |
Lead Spacing |
0.81 " |
Height |
3.13 " |
Width |
2.16 " |
Depth |
1.31 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved