The store will not work correctly when cookies are disabled.
-
MFG Item Number
MSC250V189
Product Description
CAPACITOR, 189-227 MFD, 220/250VAC
Specifications
Specifications
Diameter |
2.06 " |
Capacitance |
189-227 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.88 " |
-
MFG Item Number
MSC250V108
Product Description
CAPACITOR, 108-130 MFD, 220/250VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
108-130 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
MSC125V1000
Product Description
CAPACITOR, 1000-1200 MFD, 110/125VAC
Specifications
Specifications
Diameter |
2.06 " |
Capacitance |
1,000-1,200 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.88 " |
-
11052
MARS Capacitors, Series 110 Series
Product Description
216-259 MFD 250/220V
Specifications
Specifications
Capacitance |
216-259 µF |
Composition |
Electrolytic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
11952
JARD by MARS Capacitors
Product Description
216-259 MFD 220/250V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MSC250V36
Product Description
CAPACITOR, 36-43 MFD, 220/250VAC
Specifications
Specifications
Diameter |
1.44 " |
Capacitance |
36-43 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.5 " |
-
MFG Item Number
MSC330V72
Product Description
CAPACITOR, 72-86 MFD, 330VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
72-86 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
330 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
MSC330V30
Product Description
CAPACITOR, 30-36 MFD, 330VAC
Specifications
Specifications
Diameter |
1.44 " |
Capacitance |
30-36 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
330 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.5 " |
-
MFG Item Number
MSC125V460
Product Description
CAPACITOR, 460-552 MFD, 110/125VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
460-552 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
125 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
MFG Item Number
MSC330V145
Product Description
Capacitor, 145-174uF, 330VAC,
Specifications
Specifications
Diameter |
2.06 " |
Capacitance |
145-174 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
330 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.88 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved