Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 116

Set Ascending Direction
  1. V100MA4A
    V100MA4A
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V100MA4A
    MFG Item Number
    V100MA4A
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 100 pF
    Max Applied Voltage RMS 57 V
    Max Applied Voltage DC 72 V
    Energy (Joules) 0.4 J
    Max Clamping Volts 200 V
    Peak Current 40 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. V100MA4B
    V100MA4B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V100MA4B
    MFG Item Number
    V100MA4B
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 100 pF
    Max Applied Voltage RMS 60 V
    Max Applied Voltage DC 81 V
    Energy (Joules) 0.45 J
    Max Clamping Volts 185 V
    Peak Current 40 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. V100MT4B
    V100MT4B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V100MT4B
    MFG Item Number
    V100MT4B
    Series
    MA
    Product Description
    Axial Varistor Tape And Reel
    Specifications
    Specifications
    Typical Capacitance (pf) 100 pF
    Max Applied Voltage RMS 60 V
    Max Applied Voltage DC 81 V
    Energy (Joules) 0.45 J
    Max Clamping Volts 185 V
    Peak Current 40 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. V120MA1A
    V120MA1A
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V120MA1A
    MFG Item Number
    V120MA1A
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 40 pF
    Max Applied Voltage RMS 72 V
    Max Applied Voltage DC 97 V
    Energy (Joules) 0.4 J
    Max Clamping Volts 220 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. V120MA2B
    V120MA2B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V120MA2B
    MFG Item Number
    V120MA2B
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 40 pF
    Max Applied Voltage RMS 75 V
    Max Applied Voltage DC 101 V
    Energy (Joules) 0.5 J
    Max Clamping Volts 205 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. V120MT1A
    V120MT1A
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V120MT1A
    MFG Item Number
    V120MT1A
    Series
    MA
    Product Description
    Axial Varistor Tape And Reel
    Specifications
    Specifications
    Typical Capacitance (pf) 40 pF
    Max Applied Voltage RMS 72 V
    Max Applied Voltage DC 97 V
    Energy (Joules) 0.4 J
    Max Clamping Volts 220 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V120MT2B
    V120MT2B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V120MT2B
    MFG Item Number
    V120MT2B
    Series
    MA
    Product Description
    Axial Varistor Tape And Reel
    Specifications
    Specifications
    Typical Capacitance (pf) 40 pF
    Max Applied Voltage RMS 75 V
    Max Applied Voltage DC 101 V
    Energy (Joules) 0.5 J
    Max Clamping Volts 205 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. V150MA1A
    V150MA1A
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V150MA1A
    MFG Item Number
    V150MA1A
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 32 pF
    Max Applied Voltage RMS 88 V
    Max Applied Voltage DC 121 V
    Energy (Joules) 0.5 J
    Max Clamping Volts 255 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. V150MA2B
    V150MA2B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V150MA2B
    MFG Item Number
    V150MA2B
    Series
    MA
    Product Description
    Axial Varistor Bulk Pack
    Specifications
    Specifications
    Typical Capacitance (pf) 32 pF
    Max Applied Voltage RMS 92 V
    Max Applied Voltage DC 127 V
    Energy (Joules) 0.6 J
    Max Clamping Volts 240 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. V150MT2B
    V150MT2B
    Littelfuse Metal Oxide Varistors, MA Series
    Item Number
    V150MT2B
    MFG Item Number
    V150MT2B
    Series
    MA
    Product Description
    Axial Varistor Tape And Reel
    Specifications
    Specifications
    Typical Capacitance (pf) 32 pF
    Max Applied Voltage RMS 92 V
    Max Applied Voltage DC 127 V
    Energy (Joules) 0.6 J
    Max Clamping Volts 240 V
    Peak Current 100 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Metal Oxide Varistors

A metal oxide varistor, or MOV, is a passive component with an electrical resistance that varies with supplied voltage. They are used in circuits to provide optimal operating conditions and to protect against excessive transient voltages.

MOVs are the most common type of varistor, and they provide excellent transient voltage suppression. When the voltage across the varistor is low during normal operation, the MOV remains non-conductive. When voltage exceeds the varistor's clamping voltage, the MOV provides shunt-like behavior by diverting the excess voltage away from the circuit where it dissipates as heat.

Metal oxide varistors are available in a wide variety of sizes and offer high surge protection capabilities. They are often the first line of defense in industrial applications for transient surge protection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved