-
V27MA1ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV27MA1AMFG Item NumberV27MA1ASeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 37 pF Max Applied Voltage RMS 13 V Max Applied Voltage DC 19 V Energy (Joules) 0.1 J Max Clamping Volts 67 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V27MA1BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV27MA1BMFG Item NumberV27MA1BSeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 37 pF Max Applied Voltage RMS 17 V Max Applied Voltage DC 22 V Energy (Joules) 0.11 J Max Clamping Volts 59 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V27MA1SLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV27MA1SMFG Item NumberV27MA1SSeriesMAProduct DescriptionAxial Lead VaristorSpecifications
Specifications Typical Capacitance (pf) 37 pF Max Applied Voltage RMS 17 V Max Applied Voltage DC 22 V Energy (Joules) 0.1 J Max Clamping Volts 67 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V27MT1BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV27MT1BMFG Item NumberV27MT1BSeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 37 pF Max Applied Voltage RMS 17 V Max Applied Voltage DC 22 V Energy (Joules) 0.11 J Max Clamping Volts 59 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V330MA2ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV330MA2AMFG Item NumberV330MA2ASeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 14 pF Max Applied Voltage RMS 188 V Max Applied Voltage DC 257 V Energy (Joules) 1 J Max Clamping Volts 570 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V330MA5BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV330MA5BMFG Item NumberV330MA5BSeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 14 pF Max Applied Voltage RMS 200 V Max Applied Voltage DC 274 V Energy (Joules) 1.1 J Max Clamping Volts 540 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V330MT5BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV330MT5BMFG Item NumberV330MT5BSeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 14 pF Max Applied Voltage RMS 200 V Max Applied Voltage DC 274 V Energy (Joules) 1.1 J Max Clamping Volts 540 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V33MA1ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV33MA1AMFG Item NumberV33MA1ASeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 300 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 23 V Energy (Joules) 0.13 J Max Clamping Volts 73 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V33MA1BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV33MA1BMFG Item NumberV33MA1BSeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 300 pF Max Applied Voltage RMS 20 V Max Applied Voltage DC 26 V Energy (Joules) 0.15 J Max Clamping Volts 67 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V33MA1SLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV33MA1SMFG Item NumberV33MA1SSeriesMAProduct DescriptionAxial Lead VaristorSpecifications
Specifications Typical Capacitance (pf) 300 pF Max Applied Voltage RMS 20 V Max Applied Voltage DC 26 V Energy (Joules) 0.14 J Max Clamping Volts 73 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.