-
V33MT1ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV33MT1AMFG Item NumberV33MT1ASeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 300 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 23 V Energy (Joules) 0.13 J Max Clamping Volts 73 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V33MT1BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV33MT1BMFG Item NumberV33MT1BSeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 300 pF Max Applied Voltage RMS 20 V Max Applied Voltage DC 26 V Energy (Joules) 0.15 J Max Clamping Volts 67 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V390MA3ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV390MA3AMFG Item NumberV390MA3ASeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 234 V Max Applied Voltage DC 322 V Energy (Joules) 1.2 J Max Clamping Volts 670 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V390MA6BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV390MA6BMFG Item NumberV390MA6BSeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 242 V Max Applied Voltage DC 334 V Energy (Joules) 1.3 J Max Clamping Volts 640 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V390MT3ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV390MT3AMFG Item NumberV390MT3ASeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 234 V Max Applied Voltage DC 322 V Energy (Joules) 1.2 J Max Clamping Volts 670 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V390MT6BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV390MT6BMFG Item NumberV390MT6BSeriesMAProduct DescriptionAxial Varistor Tape And ReelSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 242 V Max Applied Voltage DC 334 V Energy (Joules) 1.3 J Max Clamping Volts 640 V Peak Current 100 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V39MA2ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV39MA2AMFG Item NumberV39MA2ASeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 22 V Max Applied Voltage DC 28 V Energy (Joules) 0.16 J Max Clamping Volts 86 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V39MA2BLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV39MA2BMFG Item NumberV39MA2BSeriesMAProduct DescriptionAxial Varistor Bulk PackSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 25 V Max Applied Voltage DC 31 V Energy (Joules) 0.18 J Max Clamping Volts 79 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V39MA2SLittelfuse Metal Oxide Varistors, MA SeriesItem NumberV39MA2SMFG Item NumberV39MA2SSeriesMAProduct DescriptionAxial Lead VaristorSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 25 V Max Applied Voltage DC 31 V Energy (Joules) 0.17 J Max Clamping Volts 86 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V39MT2ALittelfuse Metal Oxide Varistors, MA SeriesItem NumberV39MT2AMFG Item NumberV39MT2ASeriesMAProduct DescriptionAxial Lead VaristorSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 22 V Max Applied Voltage DC 28 V Energy (Joules) 0.16 J Max Clamping Volts 86 V Peak Current 40 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.