-
V5.5MLA0805LTLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV5.5MLA0805LTMFG Item NumberV5.5MLA0805LTSeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 5.5 V Max Applied Voltage DC 4 VDC Energy (Joules) 0.3 J Max Clamping Volts 17.5 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V321CA60Littelfuse Metal Oxide VaristorsItem NumberV321CA60MFG Item NumberV321CA60Product Description60MM IND Varistor High Energy DiscSpecifications
Specifications Typical Capacitance (pf) 7,500 pF Max Applied Voltage RMS 320 V Max Applied Voltage DC 420 VDC Energy (Joules) 1,100 J Max Clamping Volts 760 V Peak Current 50,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V26MLA1210ALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV26MLA1210AMFG Item NumberV26MLA1210ASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 125 pF Max Applied Voltage RMS 26 V Max Applied Voltage DC 20 VDC Energy (Joules) 1.2 J Max Clamping Volts 60 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V26MLA0805LNALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV26MLA0805LNAMFG Item NumberV26MLA0805LNASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 11 pF Max Applied Voltage RMS 26 V Max Applied Voltage DC 20 VDC Energy (Joules) 0.3 J Max Clamping Volts 60 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V481HB34Littelfuse Metal Oxide Varistors, HB34 SeriesItem NumberV481HB34MFG Item NumberV481HB34SeriesHB34Product DescriptionHB Varistor 34MM Rohs / Lead FreeSpecifications
Specifications Typical Capacitance (pf) 27 pF Max Applied Voltage RMS 480 V Max Applied Voltage DC 640 VDC Energy (Joules) 650 J Max Clamping Volts 1,240 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V271HC32Littelfuse Metal Oxide Varistors, HA SeriesItem NumberV271HC32MFG Item NumberV271HC32SeriesHAProduct DescriptionHC Varistor 32MM Rohs / Lead FreeSpecifications
Specifications Typical Capacitance (pf) 22 pF Max Applied Voltage RMS 275 V Max Applied Voltage DC 369 VDC Energy (Joules) 360 J Max Clamping Volts 710 V Peak Current 25,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V751HF34Littelfuse Metal Oxide VaristorsItem NumberV751HF34MFG Item NumberV751HF34Product DescriptionIndustrial Varistor 34SSpecifications
Specifications Typical Capacitance (pf) 1,800 pF Max Applied Voltage RMS 750 V Max Applied Voltage DC 970 VDC Energy (Joules) 1,050 J Max Clamping Volts 2,000 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TMOV34S111MPX2696Littelfuse Metal Oxide Varistors, TMOV34S SeriesItem NumberTMOV34S111MPX2696MFG Item NumberTMOV34S111MPX2696SeriesTMOV34SProduct DescriptionThermally Protected Varistor 34MMSpecifications
Specifications Typical Capacitance (pf) 115 pF Max Applied Voltage RMS 115 V Max Applied Voltage DC 150 VDC Energy (Joules) 235 J Max Clamping Volts 305 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V68MLA1206NTLittelfuse Metal Oxide VaristorsItem NumberV68MLA1206NTMFG Item NumberV68MLA1206NTProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 130 pF Max Applied Voltage RMS 68 V Max Applied Voltage DC 50 VDC Energy (Joules) 1,000 J Max Clamping Volts 140 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V0402MHS12NRLittelfuse Metal Oxide VaristorsItem NumberV0402MHS12NRMFG Item NumberV0402MHS12NRProduct DescriptionMlv Varistor 12Pf 0402 Mhs SeriesSpecifications
Specifications Typical Capacitance (pf) 16 pF Max Applied Voltage RMS 55 V Max Clamping Volts 125 V Peak Current 0.5 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.