-
V9MLA0805LNALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV9MLA0805LNAMFG Item NumberV9MLA0805LNASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 32 pF Max Applied Voltage RMS 9 V Max Applied Voltage DC 6.5 VDC Energy (Joules) 0.1 J Max Clamping Volts 25.5 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V18AUMLA1210NHLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV18AUMLA1210NHMFG Item NumberV18AUMLA1210NHSeriesMLAProduct DescriptionMulti Layer Varistor Smf ForSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 14 VDC Energy (Joules) 2.5 J Max Clamping Volts 44 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V30MLA1210LALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV30MLA1210LAMFG Item NumberV30MLA1210LASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 685 pF Max Applied Voltage RMS 30 V Max Applied Voltage DC 25 VDC Energy (Joules) 1.2 J Max Clamping Volts 68 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V26MLA0603NTLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV26MLA0603NTMFG Item NumberV26MLA0603NTSeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 11 pF Max Applied Voltage RMS 26 V Max Applied Voltage DC 20 VDC Energy (Joules) 0.1 J Max Clamping Volts 60 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V3.5MLA1206NHAUTOLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV3.5MLA1206NHAUTOMFG Item NumberV3.5MLA1206NHAUTOSeriesMLAProduct DescriptionMulti-Layer Varistor Smf ForSpecifications
Specifications Typical Capacitance (pf) 3 pF Max Applied Voltage RMS 3.5 V Max Applied Voltage DC 2.5 VDC Energy (Joules) 0.3 J Max Clamping Volts 13 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V18MLE0603TLittelfuse Metal Oxide Varistors, MLE SeriesItem NumberV18MLE0603TMFG Item NumberV18MLE0603TSeriesMLEProduct DescriptionMulti Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 125 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 28 VDC Max Clamping Volts 50 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V18MLA0603NHLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV18MLA0603NHMFG Item NumberV18MLA0603NHSeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 12 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 14 VDC Energy (Joules) 0.1 J Max Clamping Volts 22 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V3.5MLA0805TLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV3.5MLA0805TMFG Item NumberV3.5MLA0805TSeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 176 pF Max Applied Voltage RMS 3.5 V Max Applied Voltage DC 2.5 VDC Energy (Joules) 0.3 J Max Clamping Volts 13 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V16MLA0603ALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV16MLA0603AMFG Item NumberV16MLA0603ASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Max Applied Voltage RMS 16 V Max Clamping Volts 34.5 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TMOV34S301EPLittelfuse Metal Oxide Varistors, TMOV34S SeriesItem NumberTMOV34S301EPMFG Item NumberTMOV34S301EPSeriesTMOV34SProduct DescriptionThermally Protected Varistor 34MMSpecifications
Specifications Typical Capacitance (pf) 405 pF Max Applied Voltage RMS 300 V Max Applied Voltage DC 400 VDC Energy (Joules) 435 J Max Clamping Volts 780 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.