-
V56MLA1206NALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV56MLA1206NAMFG Item NumberV56MLA1206NASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 18 pF Max Applied Voltage RMS 56 V Max Applied Voltage DC 40 VDC Energy (Joules) 1 J Max Clamping Volts 120 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V18MLA1210ALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV18MLA1210AMFG Item NumberV18MLA1210ASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 25 pF Max Applied Voltage RMS 18 V Max Applied Voltage DC 14 VDC Energy (Joules) 2.5 J Max Clamping Volts 22 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TMOV34S251EPLittelfuse Metal Oxide Varistors, TMOV34S SeriesItem NumberTMOV34S251EPMFG Item NumberTMOV34S251EPSeriesTMOV34SProduct DescriptionThermally Protected Varistor 34MMSpecifications
Specifications Typical Capacitance (pf) 5 pF Max Applied Voltage RMS 250 V Max Applied Voltage DC 330 VDC Energy (Joules) 370 J Max Clamping Volts 650 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V131DHB34Littelfuse Metal Oxide Varistors, DHB34 SeriesItem NumberV131DHB34MFG Item NumberV131DHB34SeriesDHB34Product DescriptionDHB Varistor 34MM Rohs / Lead FreeSpecifications
Specifications Typical Capacitance (pf) 1 pF Max Applied Voltage RMS 130 V Max Applied Voltage DC 175 VDC Energy (Joules) 270 J Max Clamping Volts 345 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V16MLA0603HLittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV16MLA0603HMFG Item NumberV16MLA0603HSeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Max Applied Voltage RMS 16 V Max Clamping Volts 34.5 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V390CH8TLittelfuse Metal Oxide Varistors, CH SeriesItem NumberV390CH8TMFG Item NumberV390CH8TSeriesCHProduct DescriptionLow Profile SM Varistor CH SeriesSpecifications
Specifications Typical Capacitance (pf) 6 pF Max Applied Voltage RMS 250 V Max Applied Voltage DC 330 VDC Energy (Joules) 7 J Max Clamping Volts 650 V Max Clamping Amps 10 A Peak Current 250 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V430CH8Littelfuse Metal Oxide Varistors, CH SeriesItem NumberV430CH8MFG Item NumberV430CH8SeriesCHProduct DescriptionLow Profile SM Varistor CH SeriesSpecifications
Specifications Typical Capacitance (pf) 5 pF Max Applied Voltage RMS 275 V Max Applied Voltage DC 369 VDC Energy (Joules) 8 J Max Clamping Volts 710 V Max Clamping Amps 10 A Peak Current 250 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V5.5MLN41206WALittelfuse Metal Oxide Varistors, MLN SeriesItem NumberV5.5MLN41206WAMFG Item NumberV5.5MLN41206WASeriesMLNProduct DescriptionMulti-Layer Multi Line Varistor SmfSpecifications
Specifications Typical Capacitance (pf) 52 pF Max Applied Voltage RMS 5.5 V Energy (Joules) 0.1 J Max Clamping Volts 15.5 V Peak Current 2 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V3.5MLA0603ALittelfuse Metal Oxide Varistors, MLA SeriesItem NumberV3.5MLA0603AMFG Item NumberV3.5MLA0603ASeriesMLAProduct DescriptionMulti-Layer Varistor Surface MountSpecifications
Specifications Typical Capacitance (pf) 127 pF Max Applied Voltage RMS 3.5 V Max Applied Voltage DC 2.5 VDC Energy (Joules) 0.1 J Max Clamping Volts 13 V Peak Current 3 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TMOV34S271EPLittelfuse Metal Oxide Varistors, TMOV34S SeriesItem NumberTMOV34S271EPMFG Item NumberTMOV34S271EPSeriesTMOV34SProduct DescriptionThermally Protected Varistor 34MMSpecifications
Specifications Typical Capacitance (pf) 45 pF Max Applied Voltage RMS 275 V Max Applied Voltage DC 369 VDC Energy (Joules) 400 J Max Clamping Volts 730 V Peak Current 40,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.