Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

1 Item

Set Ascending Direction
  1. KU5001S28
    KU5001S28
    Precision Electronic Components Potentiometers, KU Series
    Item Number
    KU5001S28
    MFG Item Number
    KU5001S28
    Series
    KU
    Product Description
    Potentiometer, 50 Ohm, 2 Watt,
    Specifications
    Specifications
    Tolerance % 10 %
    Wattage 2 W
    Operating Voltage 500 V
    Shaft Length 0.875 "
    Number of Turns 1
    Composition Molded Carbon
    Number of Gangs 1
    Mounting Style Panel Mount
    Operating Temperature -85-257 °F
    Shaft Type Slotted
    Locking Shaft No
    Shaft Diameter 0.249 "
    Overall Length 1.415 Inches
    Switch No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Potentiometers

A potentiometer is a variable resistor with three terminals. Two terminals are connected to ends of a resistive element, and a third terminal connects to a sliding contact that can move over the resistive element. The position of the wiper determines output voltage. Single-turn rotary potentiometers are some of the most common variable resistance devices found in electronics today, with a wide range of uses across many applications and industries.

In industrial applications, potentiometers are used to finely tune the behavior of circuit, giving users manual control over the operation of machinery or components. They are also widely used for calibration and tuning purposes, often included in component design as presets that are typically fixed and only adjusted if necessary. These types of potentiometers are called trimpots and require tools, like a flat head screwdriver, to change resistance.

Potentiometers are favored in applications that require high resolution like making precise volume or speed adjustments, changing frequencies, and dividing voltage.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved