The store will not work correctly when cookies are disabled.
-
M22-R1K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Product Description
Potentiometer Operator, 1K Ohm
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
0.5 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
10250T331
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
MFG Item Number
10250T331
Product Description
POTENTIOMETER OPERATOR, 1K OHM, 2W
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
2 W |
Operating Voltage |
60 V |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
1-150 °F |
Operator Type |
Knob |
Mounting Size (mm) |
30 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
8LM2TP100
Product Description
Pot Operator, Operator Only, IP65,
Specifications
Specifications
Number of Turns |
1 |
Potentiometer Included |
No |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Shaft Length |
1.6 " |
Shaft Diameter |
0.25 " |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22-R100K-RH
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
MFG Item Number
M22-R100K-RH
Product Description
Potentiometer Operator, 100K Ohm
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
0.5 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22S-R10K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
MFG Item Number
M22S-R10K
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
0.5 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW-POT5W
Product Description
2MM ALUM POTO 5K WIRED
Specifications
Specifications
Potentiometer Included |
Yes |
Operator Type |
Knob |
Shaft Length |
2.12 " |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW30-POT10W
Product Description
30MM AL POTO 10K WIRED
Specifications
Specifications
Potentiometer Included |
Yes |
Operator Type |
Knob |
Shaft Length |
2.12 " |
Mounting Size (mm) |
30 mm |
Bezel |
Round Black Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LPCPA010
Lovato Potentiometers, LPCPA Series
Product Description
Potentiometer Operator, 10K Ohm,
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-13-158 °F |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M22S-R1K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Product Description
Potentiometer Operator, 1K Ohm
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
0.5 W |
Number of Turns |
1 |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operator Type |
Knob |
Mounting Size (mm) |
22 mm |
Bezel |
Round Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
E61DM02K2-D119
MFG Item Number
E6 1DM02K2-D119
Product Description
Potentiometer with resistance 2.2
Specifications
Specifications
Tolerance % |
10 % |
Wattage |
1 W |
Operating Voltage |
46 V |
Number of Turns |
1 |
Composition |
Cermet |
Potentiometer Included |
Yes |
Mounting Style |
Panel Mount |
Operating Temperature |
-40-176 °F |
Operator Type |
Knob |
Shaft Length |
1.56 " |
Shaft Diameter |
0.8 " |
Mounting Size (mm) |
22 mm |
Bezel |
Round Chrome |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved