The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
104M06QC100
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
MFG Item Number
104M06QC100
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.1 MFD, 100 OHM 1/2W
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
960 V
Varistor
No
Lead Length
0.85 "
Connection Type
Solid Wire
Lead Spacing
0.82 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RDS1A-6
RK Electronics RC Networks, RDS Series
Product Description
Transent Voltage Filter, 200VDC,
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCS1A-6
RK Electronics RC Networks, RCS Series
Product Description
TRANS VOLTAGE FILTER 120VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
0.5 %
Wattage
10 W
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG2031-6-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
MFG Item Number
RG2031-6-6
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.1 MFD, 100 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
104MACQRL150
Cornell-Dubilier RC Networks, SINGLE-PHASE - PC MOUNT Series
MFG Item Number
104MACQRL150
Series
SINGLE-PHASE - PC MOUNT
Product Description
RC NETWORK, 0.1 MFD, 150 OHM 1/2W
Specifications
Specifications
Phase
Single Phase
Mounting
PC Mount
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Varistor
No
Lead Length
0.85 "
Connection Type
Solid Wire
Lead Spacing
0.82 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RCS1B-6
RK Electronics RC Networks, RCS Series
Product Description
TRANS VOLTAGE FILTER 120VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Panel Mount
Capacitance
0.47 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
0.5 %
Wattage
10 W
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG2031-3-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
MFG Item Number
RG2031-3-6
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.1 MFD, 47 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
6 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
RG1986-8-8
Product Description
RC Network, 0.5 MFD, 220 Ohm, 250VAC
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG2031-6
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.1 MFD, 100 OHM, 250VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.1 µF
Capacitance Tolerance (+/-)
20 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
900 V
Varistor
No
Lead Length
3 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
RG1983-8-12
Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
MFG Item Number
RG1983-8-12
Series
SINGLE-PHASE - STRANDED WIRE LEADS
Product Description
RC NETWORK, 0.5 MFD, 220 OHM, 125VAC
Specifications
Specifications
Phase
Single Phase
Mounting
Free Hanging
Capacitance
0.5 µF
Capacitance Tolerance (+/-)
10 %
Resistance Tolerance (+/-)
10 %
Wattage
0.5 W
Peak Pulse Voltage
300 V
Varistor
No
Lead Length
12 "
Connection Type
Stranded Wire
Lead Spacing
0.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
RC Networks
Shopping Options
Capacitance Tolerance (+/-)
Resistance Tolerance (+/-)
RC Networks An RC network, or RC circuit, is a resistor-capacitor circuit device used to filter a signal by blocking certain frequencies and allowing others to pass. RC circuits can also be used to minimize the chance of arcing, and reduce noise in relay and switching applications.
RC networks consist of a combination of resistors and capacitors connected in series, the simplest being one resistor and one capacitor. The arrangement of the resistor and capacitor in the circuit determines the output of the device and gives the RC network its primary operating characteristic.
The most common RC networks are high-pass filters and low-pass filters. High-pass filters attenuate low frequency signals and protect sensitive circuits from direct current. Low-pass filters attenuate high frequency signals and smooth or remove short-term fluctuations.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved