Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 643

Set Ascending Direction
  1. RG1784-6
    RG1784-6
    Electrocube RC Networks, SINGLE-PHASE - PC MOUNT Series
    Item Number
    RG1784-6
    MFG Item Number
    RG1784-6
    Series
    SINGLE-PHASE - PC MOUNT
    Product Description
    RC NETWORK, 0.5 MFD, 100 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting PC Mount
    Capacitance 0.5 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 0.75 "
    Connection Type Solid Wire
    Lead Spacing 0.9 "
    Increase
    Decrease
    Availability
  2. RG1986-4
    RG1986-4
    Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
    Item Number
    RG1986-4
    MFG Item Number
    RG1986-4
    Series
    SINGLE-PHASE - STRANDED WIRE LEADS
    Product Description
    RC NETWORK, 0.5 MFD, 68 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Free Hanging
    Capacitance 0.5 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 3 "
    Connection Type Stranded Wire
    Lead Spacing 0.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. RG1676-21
    RG1676-21
    Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
    Item Number
    RG1676-21
    MFG Item Number
    RG1676-21
    Series
    SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
    Product Description
    RC NETWORK, 1 MFD, 10 OHM, 480VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Panel Mount
    Capacitance 1 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 5 W
    Peak Pulse Voltage 1.5 kV
    Varistor No
    Lead Length 24 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. RG1986-6
    RG1986-6
    Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
    Item Number
    RG1986-6
    MFG Item Number
    RG1986-6
    Series
    SINGLE-PHASE - STRANDED WIRE LEADS
    Product Description
    RC NETWORK, 0.5 MFD, 100 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Free Hanging
    Capacitance 0.5 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 3 "
    Connection Type Stranded Wire
    Lead Spacing 0.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. RG1676-15
    RG1676-15
    Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
    Item Number
    RG1676-15
    MFG Item Number
    RG1676-15
    Series
    SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
    Product Description
    RC NETWORK, 1 MFD, 220 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Panel Mount
    Capacitance 1 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 1 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 25 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
  6. RG2031-3-12
    RG2031-3-12
    Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
    Item Number
    RG2031-3-12
    MFG Item Number
    RG2031-3-12
    Series
    SINGLE-PHASE - STRANDED WIRE LEADS
    Product Description
    RC NETWORK, 0.1 MFD, 47 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Free Hanging
    Capacitance 0.1 µF
    Capacitance Tolerance (+/-) 20 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 12 "
    Connection Type Stranded Wire
    Lead Spacing 0.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. RCS7A-18V
    RCS7A-18V
    RK Electronics RC Networks, RCS Series
    Item Number
    RCS7A-18V
    MFG Item Number
    RCS7A-18V
    Series
    RCS
    Product Description
    TRANS VOLTAGE FILTER 150VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Panel Mount
    Capacitance 0.47 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 0.5 %
    Wattage 10 W
    Varistor Yes
    Lead Length 18 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. TFYR-100.5-30
    TFYR-100.5-30
    RK Electronics RC Networks, TFY Series
    Item Number
    TFYR-100.5-30
    MFG Item Number
    TFYR-100.5-30
    Series
    TFY
    Product Description
    TRANS FILTER DIN RAIL
    Specifications
    Specifications
    Phase Three Phase WYE
    Mounting DIN Rail
    Capacitance 0.5 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 7 W
    Varistor No
    Lead Length 30 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
  9. RG1986-3-6
    RG1986-3-6
    Electrocube RC Networks, SINGLE-PHASE - STRANDED WIRE LEADS Series
    Item Number
    RG1986-3-6
    MFG Item Number
    RG1986-3-6
    Series
    SINGLE-PHASE - STRANDED WIRE LEADS
    Product Description
    RC NETWORK, 0.5 MFD, 47 OHM, 250VAC
    Specifications
    Specifications
    Phase Single Phase
    Mounting Free Hanging
    Capacitance 0.5 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 0.5 W
    Peak Pulse Voltage 900 V
    Varistor No
    Lead Length 6 "
    Connection Type Stranded Wire
    Lead Spacing 0.9 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. RG1676-14
    RG1676-14
    Electrocube RC Networks, SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT Series
    Item Number
    RG1676-14
    MFG Item Number
    RG1676-14
    Series
    SINGLE-PHASE - HEAVY DUTY - PANEL MOUNT
    Product Description
    RC NETWORK, 0.47 MFD, 220 OHM, 120VA
    Specifications
    Specifications
    Phase Single Phase
    Mounting Panel Mount
    Capacitance 0.47 µF
    Capacitance Tolerance (+/-) 10 %
    Resistance Tolerance (+/-) 10 %
    Wattage 1 W
    Peak Pulse Voltage 900 V
    Varistor Yes
    Lead Length 24 "
    Connection Type Stranded Wire
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

RC Networks

An RC network, or RC circuit, is a resistor-capacitor circuit device used to filter a signal by blocking certain frequencies and allowing others to pass. RC circuits can also be used to minimize the chance of arcing, and reduce noise in relay and switching applications.

RC networks consist of a combination of resistors and capacitors connected in series, the simplest being one resistor and one capacitor. The arrangement of the resistor and capacitor in the circuit determines the output of the device and gives the RC network its primary operating characteristic.

The most common RC networks are high-pass filters and low-pass filters. High-pass filters attenuate low frequency signals and protect sensitive circuits from direct current. Low-pass filters attenuate high frequency signals and smooth or remove short-term fluctuations.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved